Shop All Supplied Air System Accessories
Miller Electric
Belt Pad, Cotton, Miller C50 Air Regulator
Mfr # 270415
Zoro # G9719891
product price: $43.35
/ea
Not eligible for select promotions
$43.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Miller C50 Air Regulator
- Material Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 270415
- Zoro # G9719891
- UPC # 715959619028
- Country of Origin Korea, Republic of
- Category Supplied Air System Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Belt Pad |
For Use With | Miller C50 Air Regulator |
Material | Cotton |
Description
Belt Pad, For Use With Miller C50 Air Regulator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Full Body Harness, Vest Style, 2XL (FS281-2X)
- ZORO SELECT KN95 Face Mask, Black, 20-Count (KN95BLACKBOX)
- DUNLOP Chesapeake Steel Toe PVC Safety Boot, Waterproof, Black, Size 11 (8677633)
- SPEAKMAN Plastic Eyewash Gauge (SE-952)
- MILLER ELECTRIC Muffler, Miller C50 Air Regulator (270417)
- MILLER ELECTRIC Input Air Hose, Miller C50 SAR System, Size: 50 ft (276005)
- MILLER ELECTRIC Valve Plug, Miller C50 Air Regulator (272735)
- MILLER ELECTRIC Belt Assembly, Miller C50 Air Regulator (271394)
- AIR SYSTEMS INTL Street Tee 1/4 - Brass (BR4TS)
- 3M Airline Hose, 25 ft. L, 120 psi (W-9435-25)
- 3M Coalescing Filter W-3012/07008(AAD), 1/p (W-3012)
- Miller Electric Masks & Respiratory Protection