Shop All Rechargeable Batteries
Miller Electric
Battery, Lithium Ion, Rechargeable
Mfr # 282076
Zoro # G505293201
product price: $429.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 14.8 V
- Battery Type Rechargeable
- Series T-94R
- Battery Chemistry Lithium-Ion
- Material Lithium Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 282076
- Zoro # G505293201
- UPC # 715959687706
- Country of Origin Korea, Republic of
- Category Rechargeable Batteries
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 14.8 V |
Battery Type | Rechargeable |
Series | T-94R |
Battery Chemistry | Lithium-Ion |
Material | Lithium Ion |
System Type | PAPR System |
Brand and Series | Miller T94-R |
Item | Battery |
Description
Battery, Rechargeable Battery Type, 14.8 V Voltage, Miller T94-R, Lithium Ion
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WD CONTENT SOLUTIONS BUSINESS 12TB My Book Desktop Harddrive (WDBBGB0120HBK-NESN)
- UPG Sealed Lead Acid Battery, 12 V, 7Ah, UB1270, F1 Faston Tab Terminal, AGM Type (40800)
- 3M PELTOR Headset, Behind-The-Neck, 27 dB, Yellow (MT73H7B4610NA)
- CHIEF Adjustable Pipe 18-24" (CMS018024)
- ULTRALAST 1.2V 600mAh AA Rechargeable NiCd Batteries for Solar Lights, 4PK (UL392429)
- PKCELL PK Cell NIMHAAA1200-4B 1.2V Rechargeable AAA Battery with 1200 mAh; Pack of 4 (NIMHAAA1200-4B)
- ULTRALAST Ultralast Lithium Phosphate Rechargeable Batteries for 3.2 Volt Outdoor Solar Lighting - 600mAh - UL14500SL (UL14500SL)
- ULTRALAST 2,600 mAh 18650 Retail Blister-Carded Batteries (Single Pack) (UL1865-26-1P)
- PANASONIC eneloop XX Rechargeable AAA Batteries, Pack/4 (BK-4HCCA4BA)
- EVEREADY AA RCHG Battery Charger (CHVCWB2)
- DURACELL Precharged Recharg. Battery, AA, NiMh, PK4 (DX1500R4)
- Miller Electric Rechargeable Batteries