Shop All PAPR Accessories
This Product is Discontinued
Miller Electric
Battery, 7" x 3" x 1-1/2" Size (Discontinued)
Mfr # 244131
Zoro # G5126051
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- For Use With Mfr. No. 264573
- Size 7 in x 3 in x 1-1/2 in
- System Type PAPR System
- Material Lithium Ion
- Standards NIOSH Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 244131
- Zoro # G5126051
- UPC # 715959422253
- Country of Origin Korea, Republic of
- Category PAPR Accessories
Dimensions
Size | 7 in x 3 in x 1-1/2 in |
Width | 7 in |
Length | 3 in |
Height | 1 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Battery |
For Use With | Mfr. No. 264573 |
System Type | PAPR System |
Material | Lithium Ion |
Standards | NIOSH Approved |
Brand and Series | Miller T94-R |
Series | T94-R |
Battery Chemistry | Lithium Ion |
Description
Battery, Rechargeable Battery Type, Miller T94-R, 1 1/2 in Height, 7 in Width, Lithium Ion
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.