Shop All Welding Helmet Accessories
This Product is Discontinued
Miller Electric
Battery (Discontinued)
Mfr # 270055
Zoro # G5936703
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Characteristics Replacement Battery for Weld-Mask
- For Use With Miller Weld-Mask(TM) & Weld-Mask(TM) 2
- Function Replacement Part
- Features Replacement Battery For Weld Mask
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 270055
- Zoro # G5936703
- UPC # 715959618366
- Country of Origin Indonesia
- Category Welding Helmet Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Battery |
Characteristics | Replacement Battery for Weld-Mask |
For Use With | Miller Weld-Mask(TM) & Weld-Mask(TM) 2 |
Function | Replacement Part |
Features | Replacement Battery For Weld Mask |
Compatible with Series | Weld-Mask(TM) |
Compatible with Manufacturer Model Number | 267370, 280982 |
Includes | (1) Replacement Battery |
Voltage | 3 V |
Compatible with Brand | Miller |
Compatible Manufacturer Part Number | 267370, 280982 |
Compatible with Manufacturer Part Number | 267370, 280982 |
Compatible with Manufacturer Model Number [NEW] | 267370, 280982 |
Compatible Manufacturer Model Number | 267370, 280982 |
For Use with Mfr. Model Number | 267370, 280982 |
For Use With Mfr. Model Number | 267370, 280982 |
Description
Battery, Compatible with Brand Miller, Compatible with Manufacturer Model Number 267370, 280982, Compatible with Series Weld-Mask(TM), Features Replacement Battery For Weld Mask, For Use With Miller Weld-Mask(TM) & Weld-Mask(TM) 2, Includes (1) Replacement Battery, Voltage 3 V
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.