Shop All TIG Welding Accessories
Miller Electric
Back Cap Short, PK2
Mfr # 57Y04
Zoro # G4335922
product price: $20.19
/pk 2, $10.10/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With A-150 Series, A-200 Series, W-350 Series, W-400, W-410
- Welding Processes TIG Welding (GTAW)
- Compatible with Series 17, 18, 26, A-150, A-200, A-250, PTA-17, PTA-26, PTW-18, W-350, W-400, W-410
- Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, CS410A, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18SC, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 57Y04
- Zoro # G4335922
- UPC # 696738070646
- Country of Origin United States
- Category TIG Welding Accessories
Dimensions
Size Designation | Short |
Details
Promotion Restriction | Not eligible for promotion |
Item | Back Cap |
For Use With | A-150 Series, A-200 Series, W-350 Series, W-400, W-410 |
Welding Processes | TIG Welding (GTAW) |
Compatible with Series | 17, 18, 26, A-150, A-200, A-250, PTA-17, PTA-26, PTW-18, W-350, W-400, W-410 |
Compatible with Model | 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, CS410A, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18SC, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV |
For TIG Torch Style | 17- 18 or 26 |
Reference Number | 57Y04 |
Compatible with Brand | Weldcraft |
Process | TIG Welding (GTAW) |
Description
Back Cap, Size Designation Short, Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, CS410A, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18SC, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV, Compatible with Series 17, 18, 26, A-150, A-200, A-250, PTA-17, PTA-26, PTW-18, W-350, W-400, W-410
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Acetylene Cylinder Cap, Fine Thread (312-11)
- POWERWELD Plastic Magnifier Lens, 2" x 4-1/4", 2.25 Magnification (MAG-225)
- OATEY Solder Electrical 40/60 1Oz (53012)
- THERMAL DYNAMICS Shield Cap, 40 Amps, For 2CZF1 and 2CZF2 (9-8244)
- MILLER ELECTRIC Nozzle, Alumina, GL, #7 (7/16 In), PK10 (54N15)
- MILLER ELECTRIC Nozzle, Alumina, #11 (11/16 In), PK10 (54N19)
- MILLER ELECTRIC Tig Accessory Kit, Ceriated (AK4C)
- MILLER ELECTRIC Remote Finger Control, Plastic (301146)
- MILLER ELECTRIC Weldcraft Gas Lens Kit (AK4GL)
- MILLER ELECTRIC Power Cable, 25 Ft (7.6m), Braided Rubber (45V04RR)
- TREGASKISS Contact Tip, Cr Zr, 3/64", PK10 (403-27-45)
- Miller Electric TIG Welding Accessories