Shop All Welding Helmets
This Product is Discontinued
Miller Electric
Auto Darkening Welding Helmet, Metalworks (Discontinued)
Mfr # 271346
Zoro # G0084911
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Welding Helmet Type Auto-Darkening
- Lens Shade 8 to 13
- Viewing Area 3.74 in x 1.38 in
- Graphics Metalworks
- Headgear Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 271346
- Zoro # G0084911
- UPC # 715959622769
- Country of Origin Korea, Republic of
- Category Welding Helmets
Description
Welding Helmet, ADF Controls Analog, Battery Chemistry Alkaline, Battery Life 2,000 hr, Battery Type AAA Alkaline, Color Black, EN379 Classification 1/1/1/3, Features Auto-On/Off, Graphics Metalworks, Grind Mode No, Helmet Material Nylon, Helmet Type Auto-Darkening, Includes (2) Inside Cover Lenses, (5) Outside Cover Lenses, Includes Batteries Yes, Light State 3, Number of Arc Sensors 2, Power Source Battery, Solar, Series Classic, Standards ANSI Z87.1-2010, CSA Certified
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.