Shop All Welding Helmets
Miller Electric
Auto-Darkening Welding Helmet
Mfr # 289768
Zoro # G205261968
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Viewing Area 9.22 sq in
- Series Digital Elite
- Battery Life 2,000 hr
- Magnification No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 289768
- Zoro # G205261968
- UPC # 715959692120
- Country of Origin Korea, Republic of
- Category Welding Helmets
Dimensions
Head Diameter Minimum | 21 1/2 in |
Head Diameter Maximum | 26 in |
Helmet Width | 9 in |
Description
Welding Helmet, ADF Controls Digital, Battery Chemistry Lithium Ion, Battery Life 2,000 hr, Battery Type CR2450, Color Black, Compatible Suspension Brand Name Miller, Compatible Suspension Grainger Part Number 60UP42, Compatible Suspension Manufacturer Part Number 284218, EN379 Classification 1/1/1/2, Graphics Raptor, Grind Mode Yes, Hat Size Maximum Not Applicable, Hat Size Minimum Not Applicable, Head Diameter Maximum 26 in, Head Diameter Minimum 21 1/2 in, Helmet Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-8, 0.072", 25 lb (ED031030)
- AMERICAN BEAUTY TOOLS Soldering Tip, Chisel, 0.125 In (501)
- HI TEMP Welding Blanket, 150 ft. High x 0.032" Wide x 3-1/4 ft. Thick (R51-39-32)
- WELLER Soldering Tip, PK 5 (TETS-5)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (288722)
- MILLER ELECTRIC Welding Helmet, Shade 8 to 12, Black (238497)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289762)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289764)
- MILLER ELECTRIC Welding Helmet (292933)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (288759)
- POWERWELD Auto-Darkening Welding Helmet with Variable Shade TrueColor Lens, Shades 4-13, Steel Plate (PWH9000G8)
- Miller Electric Welding Helmets