Shop All Welding Helmets
Miller Electric
Auto-Darkening Welding Helmet
Mfr # 289720
Zoro # G705261925
product price: $612.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$612.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Viewing Area 13.4 sq in
- Power Source Battery
- Helmet Material Nylon
- EN379 Classification 1/1/1/2
- Battery Type CR2450
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 289720
- Zoro # G705261925
- UPC # 715959692045
- Country of Origin Korea, Republic of
- Category Welding Helmets
Dimensions
Head Diameter Minimum | 21 1/2 in |
Head Diameter Maximum | 26 in |
Helmet Width | 9 in |
Description
Welding Helmet, ADF Controls Digital, Battery Chemistry Lithium Ion, Battery Life 2,000 hr, Battery Type CR2450, Color Black, Compatible Suspension Brand Name Miller, Compatible Suspension Grainger Part Number 60UP42, Compatible Suspension Manufacturer Part Number 284218, EN379 Classification 1/1/1/2, Graphics Departed, Grind Mode Yes, Hat Size Maximum Not Applicable, Hat Size Minimum Not Applicable, Head Diameter Maximum 26 in, Head Diameter Minimum 21 1/2 in, Helmet Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Contact Tip, FasTip, 1/16, PK25 (206190)
- FIREPOWER Cutting Tip, GPN-1, Propane/Natural Gas (6700-2471)
- HOBART FILLER METALS 14" Stick Electrode 1/8" Dia., AWS E7018, 10 lb. (S422044-G89)
- COXREELS Dual Welding Hose Assembly, 1/4"R Grdx18 (5423-1.5)
- MILLER ELECTRIC Welding Helmet, Shade 8 to 12, Black (238497)
- MILLER ELECTRIC Welding Helmet, Rise Graphics (287815)
- MILLER ELECTRIC Welding Helmet, Digital ADF Control, Viewing Area 6 sq in, Black (287803)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289755)
- MILLER ELECTRIC Welding Helmet, Black/Blue/Red/Silver (282006)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289768)
- OPTREL Breathing Hose, For Optrel, E3000 (4551.220)
- Miller Electric Welding Helmets