Shop All Welding Helmets
Miller Electric
Auto-Darkening Welding Helmet
Mfr # 289715
Zoro # G905261992
product price: $536.99
/ea
Free Shipping & Returns
$536.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Viewing Area 13.4 sq in
- Battery Life 2,000 hr
- Number of Arc Sensors 4
- includes Electromagnetic Sensor Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 289715
- Zoro # G905261992
- UPC # 715959692038
- Country of Origin Korea, Republic of
- Category Welding Helmets
Dimensions
Head Diameter Maximum | 26 in |
Helmet Width | 9 in |
Head Diameter Minimum | 21 1/2 in |
Description
Welding Helmet, ADF Controls Digital, Battery Chemistry Lithium Ion, Battery Life 2,000 hr, Battery Type CR2450, Color Black, Compatible Suspension Brand Name Miller, Compatible Suspension Grainger Part Number 60UP42, Compatible Suspension Manufacturer Part Number 284218, EN379 Classification 1/1/1/2, Graphics Black Ops, Grind Mode Yes, Hat Size Maximum Not Applicable, Hat Size Minimum Not Applicable, Head Diameter Maximum 26 in, Head Diameter Minimum 21 1/2 in, Helmet Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC 14" Stick Electrode 1/8" Dia., AWS E6013, 50 lb. (ED010153)
- POWERWELD MIG Wire, Aluminum, ER4043, .045" (3/64) x 1 lb Spool (404304501)
- VICTOR Heating Tip Accessory, 1 Piece, Size 8 (0311-0241)
- HAKKO Desoldering Tweezer Tip, Flat Blad, 0.5mm (T16-1002)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289808)
- MILLER ELECTRIC Welding Helmet, Auto Darkening, 1-3/8"H (287798)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289714)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289807)
- MILLER ELECTRIC Welding Cap, Blue Flame, 7-1/2 (286974)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (288758)
- WALTER SURFACE TECHNOLOGIES Welding Helmet CARRERA w/4500V BLUEDOOM (4500V-0141)
- Miller Electric Welding Helmets