Shop All Welding Helmets
Miller Electric
Auto-Darkening Welding Helmet
Mfr # 289714
Zoro # G205261944
product price: $590.99
/ea
Free Shipping & Returns
$590.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Viewing Area 13.4 sq in
- Magnification No
- Lens Material Polycarbonate
- Power Source Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 289714
- Zoro # G205261944
- UPC # 715959692021
- Country of Origin Korea, Republic of
- Category Welding Helmets
Dimensions
Head Diameter Minimum | 21 1/2 in |
Helmet Width | 9 in |
Head Diameter Maximum | 26 in |
Description
Welding Helmet, ADF Controls Digital, Battery Chemistry Lithium Ion, Battery Life 2,000 hr, Battery Type CR2450, Color Black, Compatible Suspension Brand Name Miller, Compatible Suspension Grainger Part Number 60UP42, Compatible Suspension Manufacturer Part Number 284218, EN379 Classification 1/1/1/2, Graphics No Graphics, Grind Mode Yes, Hat Size Maximum Not Applicable, Hat Size Minimum Not Applicable, Head Diameter Maximum 26 in, Head Diameter Minimum 21 1/2 in, Helmet Material Nylon
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD REGULATOR SET MR8210 & MR8211 (KMR82)
- WESTWARD FCAW Welding Wire, Spool, 0.045 in. Dia (49EG47)
- ESAB Dual Shield 710x 045x33/AWS-AWS-E71T-1C (245019252)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-12C, 0.052", 33 lb (ED034275)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289844)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289768)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289759)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289715)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289807)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (288722)
- MILLER ELECTRIC Welding Helmet, Metalworks Graphics (287810)
- Miller Electric Welding Helmets