Shop All Welding Helmets
Miller Electric
Auto-Darkening Welding Helmet
Mfr # 288759
Zoro # G505293331
Free Shipping & Returns
Not eligible for select promotions
$634.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Viewing Area 9 sq in
- Head Diameter Maximum 26 in
- Lens Material Polycarbonate
- Battery Type CR2450
- Series T94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 288759
- Zoro # G505293331
- UPC # 715959692632
- Country of Origin Korea, Republic of
- Category Welding Helmets
Dimensions
Head Diameter Maximum | 26 in |
Head Diameter Minimum | 21 in |
Helmet Width | 9 1/2 in |
Description
Welding Helmet, ADF Controls Digital, Battery Chemistry Lithium Ion, Battery Life 2,000 hr, Battery Type CR2450, Color Silver, Compatible Suspension Brand Name Miller, Compatible Suspension Grainger Part Number 453F34, Compatible Suspension Manufacturer Part Number 260486, EN379 Classification 1/1/1/2, Features HDV, Graphics No Graphics, Grind Mode Yes, Hat Size Maximum Not Applicable, Hat Size Minimum Not Applicable, Head Diameter Maximum 26 in, Head Diameter Minimum 21 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN 5X Imp Lth Cape (32215X)
- SUMNER Nylon Expansion Plug Kit, 4 in. dia. (786055)
- UNIWELD MAP//PRO CAP'N HOOK FIVE FLAME TIP (MTFM-5)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-8, 5/64", 25 lb (ED033039)
- MILLER ELECTRIC Welding Helmet, Liberty Graphics (287820)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289755)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289842)
- MILLER ELECTRIC Welding Cap, Blue Flame, 7-1/2 (286974)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289807)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289802)
- JACKSON SAFETY Variable Weld Helmet, Freedom (JCK47103)
- Miller Electric Welding Helmets