Shop All Welding Helmets
Miller Electric
Auto-Darkening Welding Helmet
Mfr # 288725
Zoro # G105261945
product price: $602.99
/ea
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Viewing Area 13.4 sq in
- Color Red
- Grind Mode Yes
- TIG AMP Rating 5 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 288725
- Zoro # G105261945
- UPC # 715959692069
- Country of Origin Korea, Republic of
- Category Welding Helmets
Dimensions
Head Diameter Maximum | 26 in |
Helmet Width | 9 in |
Head Diameter Minimum | 21 1/2 in |
Description
Welding Helmet, ADF Controls Digital, Battery Chemistry Lithium Ion, Battery Life 2,000 hr, Battery Type CR2450, Color Red, Compatible Suspension Brand Name Miller, Compatible Suspension Grainger Part Number 60UP42, Compatible Suspension Manufacturer Part Number 284218, EN379 Classification 1/1/1/2, Graphics Imperial, Grind Mode Yes, Hat Size Maximum Not Applicable, Hat Size Minimum Not Applicable, Head Diameter Maximum 26 in, Head Diameter Minimum 21 1/2 in, Helmet Material Nylon
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Nozzle, Alumina, #15 (15/16 In), PK10 (53N89)
- MILLER ELECTRIC Liner, PTFE, .023-.035, PK3 (136682)
- KLOM KLOM: Replacement Pick Gun Needle Set (KLOM-ELPG-NS)
- WESTWARD 36" Welding Rod 3/32" Dia., AWS R45, 1 lb. (41R245)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289759)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289720)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289762)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289842)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289715)
- MILLER ELECTRIC Welding Helmet, Shade 8 to 12, Black (238497)
- STEINER Leather Welding Chaps (12174)
- Miller Electric Welding Helmets