Shop All Welding Helmets
Miller Electric
Auto-Darkening Welding Helmet
Mfr # 288420
Zoro # G105261983
product price: $630.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$630.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Viewing Area 13.4 sq in
- Battery Type CR2450
- Helmet Type Auto-Darkening
- Grind Mode Yes
- Lens Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 288420
- Zoro # G105261983
- UPC # 715959692267
- Country of Origin Korea, Republic of
- Category Welding Helmets
Dimensions
Head Diameter Maximum | 26 in |
Helmet Width | 9 in |
Head Diameter Minimum | 21 1/2 in |
Description
Welding Helmet, ADF Controls Digital, Battery Chemistry Lithium Ion, Battery Life 2,000 hr, Battery Type CR2450, Color Blue, Compatible Suspension Brand Name Miller, Compatible Suspension Grainger Part Number 60UP42, Compatible Suspension Manufacturer Part Number 284218, EN379 Classification 1/1/1/2, Graphics Stars and Stripes, Grind Mode Yes, Hat Size Maximum Not Applicable, Hat Size Minimum Not Applicable, Head Diameter Maximum 26 in, Head Diameter Minimum 21 1/2 in, Helmet Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEELYE Thermoplastic Weld Kit, Ambient to 1200 F (270-11002)
- STEINER INDUSTRIES BROWN GEN DUTY WELDING GLVS (SB2119Y-L)
- BERNARD MIG Welding Gun, 300 A, 15 Ft. L, Miller (Q3015AE8EMC)
- TURBOTORCH Soldering/Brazing Tip (0386-0820)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289808)
- MILLER ELECTRIC Welding Cap, Blue Flame, 7 (289970)
- MILLER ELECTRIC Welding Helmet, Rise Graphics (287815)
- MILLER ELECTRIC Welding Helmet, Auto-Darkening Type (260482)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289756)
- MILLER ELECTRIC Welding Helmet, Liberty Graphics (287820)
- SAVE PHACE Lunar Storm Elementary Series Welding Mask (3010745)
- Miller Electric Welding Helmets