Shop All Welding Helmet Accessories
Miller Electric
Auto Darkening Lens Assembly 3-13/16" x 2-3/8", Shade 5, 8-13
Mfr # 256359
Zoro # G5567016
product price: $486.99
/ea
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Filter Shade 5, 8 to 13
- Standards ANSI, CSA Certified
- Plate Size 3-13/16 in x 2-3/8 in
- Type Replacement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 256359
- Zoro # G5567016
- UPC # 715959581493
- Country of Origin Korea, Republic of
- Category Welding Helmet Accessories
Dimensions
Plate Size | 3-13/16 in x 2-3/8 in |
Plate Width | 2 3/8 in |
Plate Length | 2 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Auto Darkening Lens Assembly |
Filter Shade | 5, 8 to 13 |
Standards | ANSI, CSA Certified |
Type | Replacement |
For Use With | Titanium 9400 |
Function | Replacement Part |
Compatible with Manufacturer Model Number | Papr with Titanium 9400, Titanium 9400 |
Compatible with Brand | Miller Electric |
Lens Color | Blue |
Includes | (1) Cable |
Plate Thickness | 0.056 in |
Compatible with Series | PAPR With Titanium, Titanium 9400/9400i |
Welding Shade Designation | W5/W8-13 |
Magnification | No |
Compatible Manufacturer Part Number | Papr with Titanium 9400, Titanium 9400 |
Compatible with Manufacturer Model Number [NEW] | Papr with Titanium 9400, Titanium 9400 |
Compatible with Manufacturer Part Number | Papr with Titanium 9400, Titanium 9400 |
Compatible Manufacturer Model Number | Papr with Titanium 9400, Titanium 9400 |
For Use with Mfr. Model Number | Papr with Titanium 9400, Titanium 9400 |
For Use With Mfr. Model Number | Papr with Titanium 9400, Titanium 9400 |
Description
Auto Darkening Lens Assembly, Compatible with Brand Miller Electric, Compatible with Manufacturer Model Number Papr with Titanium 9400, Titanium 9400, Compatible with Series PAPR With Titanium, Titanium 9400/9400i, For Use With Titanium 9400, Includes (1) Cable, Lens Color Blue, Magnification No, Plate Length 2 3/8 in, Plate Thickness 0.056 in, Plate Width 2 3/8 in, Standards ANSI, CSA Certified, Welding Shade Designation W5/W8-13
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Gas Lens Large, Copper/Brass, 1/16 In, PK2 (45V116)
- STEINER Protect-O-Screens (R) 6 ft. Wx4 ft., Olive (301-4X6)
- BLUE DEMON Gas Shield Flux Core Weld Wire, .045x11lb (E71T1-PLUS-045-11)
- AQUASOL Water Soluble Paper, 15 1/2 Wx165 Ft. (ASW-35/R-15)
- MILLER ELECTRIC ArcArmor (R) Lens Cover, 4-5/8 X 3-3/4, PK5 (770241)
- MILLER ELECTRIC Welding Helmet Cover Lens, 7-1/2" L, 6" W (287016)
- MILLER ELECTRIC Welding Helmet Headgear, Gray, 6 in L (290460)
- MILLER ELECTRIC Headgear Cushion (271326)
- MILLER ELECTRIC Welding Helmet Grinding Shield, 8" L, 5" W (288765)
- MILLER ELECTRIC Lens Gasket (216337)
- COMPONENT HARDWARE Type I 16"H x 16"W x 1-3/4"D Spark Arres (151616)
- Miller Electric Welding Helmet Accessories