Shop All Welding Accessories
Miller Electric
Augmented Reality Welding System, MIG
Mfr # 907817
Zoro # G703547571
product price: $3,848.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$3,848.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Processes MIG
- Input Voltage 9V
- For Use With 1.50 Magnifying Lens, 2.00 Magnifying Lens
- Application MIG Welding
- Includes Base Plate, Top Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 907817
- Zoro # G703547571
- UPC # 715959691161
- Country of Origin Spain
- Category Welding Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Augmented Reality Welding System |
Welding Processes | MIG |
Input Voltage | 9V |
For Use With | 1.50 Magnifying Lens, 2.00 Magnifying Lens |
Application | MIG Welding |
Includes | Base Plate, Top Plate |
Features | Easy Setup and Simple User Interface, Highly Portable, Lightweight Design, Output Streamed to an External Display, Real-Time Feedback, Specially Designed Helmet Mount, Welding Gun Mount |
Weight | 7 lb |
Joint Type | Butt Joint, Lap Joint, T-Joint |
Tracked Technique Parameters | Aim, CTWD, Travel Angle, Travel Speed, Work Angle |
Description
Augmented Reality Welding System, Application MIG Welding, Features Easy Setup and Simple User Interface, Highly Portable, Lightweight Design, Output Streamed to an External Display, Real-Time Feedback, Specially Designed Helmet Mount, Welding Gun Mount, For Use With 1.50 Magnifying Lens, 2.00 Magnifying Lens, Includes Base Plate, Top Plate, Input Voltage 9V, Joint Type Butt Joint, Lap Joint, T-Joint, Tracked Technique Parameters Aim, CTWD, Travel Angle, Travel Speed, Work Angle, Weight 7 lb
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDPRO Clamp, 16 In x, 1 In x, 7 In x (T51510)
- AQUASOL Oxygen Monitor, LCD, 4 in.H (GP-OX KIT)
- RADNOR Nozzle, Copper, Tweco, Self-Insulated, PK2 (RAD64002698)
- WESTWARD MIG Welding Wire, ER316L, .045, 10 lb. (41R289)
- MILLER ELECTRIC Welding Machine Protective Cover (301262)
- MILLER ELECTRIC Two Hose Manifold, Y Shaped, For Oxygen (NE135B)
- MILLER ELECTRIC Fingertip Control (195269)
- MILLER ELECTRIC MILLER 4pc MIG V-Groove Drive Roll Kit (087132)
- MILLER ELECTRIC Low-Conductivity Coolant, 1 gal (043810)
- MILLER ELECTRIC Cable Cover, Nylon, 30 ft. L (118678)
- BERNZOMATIC TORCH BACKYARD 36""L (384396)
- Miller Electric Welding Accessories