Shop All Welding Jackets
Miller Electric
ArcArmor Welding Jacket, Royal/Nvy, Ctn INDURA, XL
Mfr # 258099
Zoro # G7448725
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 30 in
- Color Blue
- Closure Type Snaps
- Material Indura
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 258099
- Zoro # G7448725
- UPC # 715959590952
- Country of Origin Pakistan
- Category Welding Jackets
Dimensions
Size | XL |
Length | 30 in |
Fits Chest Size | 50 in |
Maximum Chest Size | 50 in |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Stand-Up, Color Blue, Fabric Weight 9 oz, Fall Protection Compatible No, Features Barracuda Style Stand-Up Collar for Extra Neck Protection, Easily Accessible Slash Front Pockets, Fold-In Sleeve Snaps That Provide a Better Fit Around the Wrist, Jackets are Pre-Shrunk, Snaps Reinforced to Prevent Ripping of the Jacket, Gender Men's, Heat Protection Type Flames, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS RWG17 Latex Coated Cold Weath, PK1 (RWG17L)
- HONEYWELL NORTH Honeywell VeriShield„¢ 1035108-VS 100 Passive Earmuffs, Over The Head, Black, NRR 30 (1035108-VS)
- SHOWA 9905PF, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M, 50 PK, Light Blue (9905PFM)
- SECURE CLICK Test Adapter (FF-800-06)
- MILLER ELECTRIC ArcArmor Welding Jacket, Royal/Nvy, Ctn INDURA, 2XL (258100)
- MILLER ELECTRIC ArcArmor Welding Jacket, Royal/Nvy, Ctn INDURA, L (258098)
- MILLER ELECTRIC ArcArmor Welding Jacket, Royal/Nvy, Ctn INDURA, M (258097)
- MILLER ELECTRIC Welding Jacket, M (247115)
- MILLER ELECTRIC Jacket, Black, Pigskin Leather, Large (231090)
- MILLER ELECTRIC Welding Jacket, XL, 30", Black/Navy (247117)
- TILLMAN Brown Jacket size (3826M)
- Miller Electric Workwear and Protective Clothing