Shop All Welding Jackets
Miller Electric
ArcArmor Welding Jacket, Royal/Nvy, Ctn INDURA, M
Mfr # 258097
Zoro # G4601387
Free Shipping & Returns
$85.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 30 in
- Closure Type Snaps
- Color Blue
- Material Indura
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 258097
- Zoro # G4601387
- UPC # 715959590921
- Country of Origin Pakistan
- Category Welding Jackets
Dimensions
Size | M |
Length | 30 in |
Fits Chest Size | 42 in |
Maximum Chest Size | 42 in |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Stand-Up, Color Blue, Fabric Weight 9 oz, Fall Protection Compatible No, Features Barracuda Style Stand-Up Collar for Extra Neck Protection, Easily Accessible Slash Front Pockets, Fold-In Sleeve Snaps That Provide a Better Fit Around the Wrist, Jackets are Pre-Shrunk, Snaps Reinforced to Prevent Ripping of the Jacket, Gender Men's, Heat Protection Type Flames, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Tacky Mat, White, 26 x 45 In, PK4 (6GRC1)
- ZORO SELECT Gate Valve Lockout, 3 Max. Padlocks (45MZ60)
- SIGNMISSION OSHA, Fall Protection Required Beyond Point, 14in X 10in Rigid Plastic, 14" W, 10" H, Landscape (OS-DS-P-1014-L-19359)
- SHOWA Cut Resistant Gloves, A7 Cut Level, Uncoated, S, 1 PR (257X-06)
- MILLER ELECTRIC ArcArmor Welding Jacket, Royal/Nvy, Ctn INDURA, XL (258099)
- MILLER ELECTRIC ArcArmor Welding Jacket, Royal/Nvy, Ctn INDURA, L (258098)
- MILLER ELECTRIC ArcArmor Welding Jacket, Royal/Nvy, Ctn INDURA, 2XL (258100)
- MILLER ELECTRIC Jacket, Black, Pigskin Leather, Large (231090)
- MILLER ELECTRIC Leather Jacket, Black, Pigskin Leather, XL (231091)
- MILLER ELECTRIC Welding Jacket, XL, 30" L, Gray, Leather (273215)
- POWERWELD FR Cotton Welding Jacket, 9oz Green Sateen, Medium (PWGFRJM)
- Miller Electric Welding Jackets