Shop All Welding Jackets
Miller Electric
ArcArmor Welding Jacket, Navy, Cotton/Nylon, S
Mfr # 244749
Zoro # G4561925
product price: $43.95
/ea
$43.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 30 in
- Color Navy
- Closure Type Snaps
- Material Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 244749
- Zoro # G4561925
- UPC # 715959590808
- Country of Origin Mexico
- Category Welding Jackets
Dimensions
Size | S |
Length | 30 in |
Fits Chest Size | 38 in |
Maximum Chest Size | 38 in |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Stand-Up, Color Navy, Fabric Weight 9 oz, Fall Protection Compatible No, Features Barracuda Style Stand-Up Collar for Extra Neck Protection, Easily Accessible Slash Front Pockets, Fold-In Sleeve Snaps That Provide a Better Fit Around the Wrist, Jackets are Pre-Shrunk, Snaps Reinforced to Prevent Ripping of the Jacket, Gender Men's, Heat Protection Type Flames, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Rocker Lug, NHxMNPT, 1 Inx1 In (378-1061024)
- SIGNMISSION OSHA Notice Sign, 3.5" H, 5" W, Contains No PCBs (Polychlorinated Biphenyls), Landscape, 10PK (OS-NS-D-35-L-19529-10PK)
- ERB SAFETY Safety Glasses, Clear Frame, In/Out, Mirror, Indoor/Outdoor Mirror Scratch-Resistant (17971)
- ZORO SELECT Fire Extinguisher Cabinet, Surface Mount, 30 11/16 in Height, 30 lb (35GX46)
- MILLER ELECTRIC ArcArmor Welding Jacket, Navy, Cotton/Nylon, 2XL (244754)
- MILLER ELECTRIC ArcArmor Welding Jacket, Navy, Cotton/Nylon, XL (244752)
- MILLER ELECTRIC ArcArmor Welding Jacket, Navy, Cotton/Nylon, L (244751)
- MILLER ELECTRIC ArcArmor Welding Jacket, Royal/Nvy, Ctn INDURA, 2XL (258100)
- MILLER ELECTRIC ArcArmor Combo Weld Jkt, Royal/Blk, Ctn/Leather, L (231082)
- MILLER ELECTRIC ArcArmor Welding Jacket, Navy, Cotton/Nylon, 5XL (244758)
- STEINER INDUSTRIES Hybrid Welding Jacket, 4XL, Cotton, Men (1230-4X)
- Miller Electric Welding Protection