Shop All Welding Jackets
Miller Electric
ArcArmor Welding Jacket, Navy, Cotton/Nylon, 5XL
Mfr # 244758
Zoro # G6138474
Not eligible for select promotions
$58.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 in
- Color Navy
- Closure Type Snaps
- Material Cotton
- Heat Protection Type Flames
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 244758
- Zoro # G6138474
- UPC # 715959590877
- Country of Origin Mexico
- Category Welding Jackets
Dimensions
Size | 5XL |
Length | 30 in |
Fits Chest Size | 66 in |
Maximum Chest Size | 66 in |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Stand-Up, Color Navy, Fabric Weight 9 oz, Fall Protection Compatible No, Features Barracuda Style Stand-Up Collar for Extra Neck Protection, Easily Accessible Slash Front Pockets, Fold-In Sleeve Snaps That Provide a Better Fit Around the Wrist, Jackets are Pre-Shrunk, Snaps Reinforced to Prevent Ripping of the Jacket, Gender Men's, Heat Protection Type Flames, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Extrication Gloves, Arnortex, S, Hi-Vis, Pr (327-08)
- PEAKWORKS Restraint Lanyards - 1" (25 mm) Webbing (V815426)
- BOUTON OPTICAL Safety Glasses, Clear Anti-Fog, Scratch-Resistant (250-28-0020)
- ZING Sign, Notice Knock Before Enter, 7x10", ADH (10066S)
- MILLER ELECTRIC ArcArmor Welding Jacket, Navy, Cotton/Nylon, 4XL (244756)
- MILLER ELECTRIC Welding Jacket, 2XL, 30", Black/Navy (247118)
- MILLER ELECTRIC Welding Jacket, Gray, 30 in L (273219)
- MILLER ELECTRIC Welding Jacket, 2XL, 30" L, Gray, Leather (273216)
- MILLER ELECTRIC Combo Weld Jkt, Royal/Blk, Ctn/Leather, XL (231083)
- MILLER ELECTRIC Welding Jacket, M (247115)
- LINCOLN ELECTRIC Welding Jacket (K4692-L)
- Miller Electric Welding Jackets