Shop All Welding Jackets
Miller Electric
ArcArmor Welding Jacket, Navy, Cotton/Nylon, 4XL
Mfr # 244756
Zoro # G5704781
product price: $60.55
/ea
$60.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 30 in
- Closure Type Snaps
- Color Navy
- Material Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 244756
- Zoro # G5704781
- UPC # 715959590860
- Country of Origin Mexico
- Category Welding Jackets
Dimensions
Size | 4XL |
Length | 30 in |
Fits Chest Size | 62 in |
Maximum Chest Size | 62 in |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Stand-Up, Color Navy, Fabric Weight 9 oz, Fall Protection Compatible No, Features Barracuda Style Stand-Up Collar for Extra Neck Protection, Easily Accessible Slash Front Pockets, Fold-In Sleeve Snaps That Provide a Better Fit Around the Wrist, Jackets are Pre-Shrunk, Snaps Reinforced to Prevent Ripping of the Jacket, Gender Men's, Heat Protection Type Flames, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP PMT Cotton Work Shirt Unisex, 2XL (SC3TGG RG XXL)
- BRADY Lockout Padlock, Keyed Different, Nylon, Standard Body Size, 1-3/4 in H, Shackle Dia 1/4 in, Red (99552)
- DYMO Tape, Lbl, Ltag, Papr, .5", We, 6 Pk (DYM2050826)
- MCR SAFETY Rider Raincoat, Yellow, L (260CL)
- MILLER ELECTRIC ArcArmor Welding Jacket, Navy, Cotton/Nylon, 5XL (244758)
- MILLER ELECTRIC ArcArmor Welding Jacket, Navy, Cotton/Nylon, M (244750)
- MILLER ELECTRIC ArcArmor Welding Jacket, Navy, Cotton/Nylon, S (244749)
- MILLER ELECTRIC ArcArmor Welding Jacket, Royal/Nvy, Ctn INDURA, L (258098)
- MILLER ELECTRIC Welding Jacket, Gray, 30 in L (273219)
- MILLER ELECTRIC Welding Jacket, M (247115)
- STEINER Welding Jacket, M, 30", Green (1038-M)
- Miller Electric Workwear and Protective Clothing