Shop All Welding Jackets
Miller Electric
ArcArmor Welding Jacket, Navy, Cotton/Nylon, 3XL
Mfr # 244755
Zoro # G4587782
Not eligible for select promotions
$52.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 in
- Color Navy
- Closure Type Snaps
- Material Cotton
- Heat Protection Type Flames
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 244755
- Zoro # G4587782
- UPC # 715959590853
- Country of Origin Mexico
- Category Welding Jackets
Dimensions
Size | 3XL |
Length | 30 in |
Fits Chest Size | 58 in |
Maximum Chest Size | 58 in |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Stand-Up, Color Navy, Fabric Weight 9 oz, Fall Protection Compatible No, Features Barracuda Style Stand-Up Collar for Extra Neck Protection, Easily Accessible Slash Front Pockets, Fold-In Sleeve Snaps That Provide a Better Fit Around the Wrist, Jackets are Pre-Shrunk, Snaps Reinforced to Prevent Ripping of the Jacket, Gender Men's, Heat Protection Type Flames, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Battery-Operated Smoke Alarm Unit, 9V, 85db Alarm, 3 7/8" dia (408-0914E)
- BOX PARTNERS Box Partners LL181RD 4 x 5 in. Fluorescent Red Rectangle Laser Labels - Pack of 400 (LL181RD)
- FALLTECH Self Retracting Lifeline, 30 ft., Blue (727630C)
- NOTRAX 9 ft. L x Vinyl, 9/16" Thick (518S0039YB)
- MILLER ELECTRIC ArcArmor Welding Jacket, Navy, Cotton/Nylon, XL (244752)
- MILLER ELECTRIC ArcArmor Welding Jacket, Navy, Cotton/Nylon, 2XL (244754)
- MILLER ELECTRIC ArcArmor Welding Jacket, Navy, Cotton/Nylon, L (244751)
- MILLER ELECTRIC Welding Jacket, L, 30" L, Gray, Leather (273214)
- MILLER ELECTRIC Welding Jacket, M (247115)
- MILLER ELECTRIC Welding Jacket, XL, 30" L, Gray, Leather (273215)
- STEINER INDUSTRIES FR Welding Jackets, 3XL, Cotton, Men (1030DR-3X)
- Miller Electric Welding Jackets