Shop All Welding Jackets
Miller Electric
ArcArmor Welding Jacket, Navy, Cotton/Nylon, 2XL
Mfr # 244754
Zoro # G4605097
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 30 in
- Color Navy
- Closure Type Snaps
- Material Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 244754
- Zoro # G4605097
- UPC # 715959590846
- Country of Origin Mexico
- Category Welding Jackets
Dimensions
Size | 2XL |
Length | 30 in |
Fits Chest Size | 54 in |
Maximum Chest Size | 54 in |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Stand-Up, Color Navy, Fabric Weight 9 oz, Fall Protection Compatible No, Features Barracuda Style Stand-Up Collar for Extra Neck Protection, Easily Accessible Slash Front Pockets, Fold-In Sleeve Snaps That Provide a Better Fit Around the Wrist, Jackets are Pre-Shrunk, Snaps Reinforced to Prevent Ripping of the Jacket, Gender Men's, Heat Protection Type Flames, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRED SILVER Half Dome Safety Mirror (H-DOME-ST-36)
- RED KAP Butcher Frock (KS60WH RG 3XL)
- WERMA Tower Light Module Steady, 24VAC/DC, LED (64430075)
- RADIANS Radians RWG51 KAMORI(TM) White Grain Goat Skin Work Glove (RWG51XXL)
- MILLER ELECTRIC ArcArmor Welding Jacket, Navy, Cotton/Nylon, M (244750)
- MILLER ELECTRIC ArcArmor Welding Jacket, Navy, Cotton/Nylon, L (244751)
- MILLER ELECTRIC ArcArmor Welding Jacket, Navy, Cotton/Nylon, S (244749)
- MILLER ELECTRIC ArcArmor Welding Jacket, Royal/Nvy, Ctn INDURA, M (258097)
- MILLER ELECTRIC Combo Weld Jkt, Royal/Blk, Ctn/Leather, XL (231083)
- MILLER ELECTRIC Welding Jacket, Black/Navy, 3XL (247119)
- STEINER INDUSTRIES Leather Welding Jacket, S, Leather, Men (8215-S)
- Miller Electric Workwear and Protective Clothing