Shop All Welding Helmet Accessories
Miller Electric
ArcArmor (R) Lens Cover, 4-5/8 X 3-3/4, PK5
Mfr # 770241
Zoro # G3907705
product price: $19.29
/pk 5, $3.86/ea
Not eligible for select promotions
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plate Size 4.63 in x 3.75 in
- For Use With Xlix
- Compatible with Brand Miller Electric
- Plate Length 4 5/8 in
- Plate Thickness 0.056 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 770241
- Zoro # G3907705
- UPC # 715959580021
- Country of Origin Korea, Republic of
- Category Welding Helmet Accessories
Dimensions
Plate Size | 4.63 in x 3.75 in |
Plate Length | 4 5/8 in |
Plate Width | 3 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Front Lens Cover |
For Use With | Xlix |
Compatible with Brand | Miller Electric |
Plate Thickness | 0.056 in |
Magnification | No |
Lens Color | Clear |
Compatible with Manufacturer Model Number | XLiX |
Compatible with Series | XLiX |
Series | ArcArmor |
Compatible with Manufacturer Model Number [NEW] | XLiX |
Compatible Manufacturer Part Number | XLiX |
Compatible with Manufacturer Part Number | XLiX |
Compatible Manufacturer Model Number | XLiX |
For Use with Mfr. Model Number | XLiX |
For Use With Mfr. Model Number | XLiX |
Description
Front Lens Cover, Compatible with Brand Miller Electric, Compatible with Manufacturer Model Number XLiX, Compatible with Series XLiX, For Use With Xlix, Lens Color Clear, Magnification No, Plate Length 4 5/8 in, Plate Thickness 0.056 in, Plate Width 3 3/4 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREPOWER Cutting Tip, 1-118-4, Acetylene (CS11184)
- RADNOR Gas Diffuser, Miller, PK2 (RAD64002942)
- AMERICAN TORCH TIP Collet, 3/32-Gas Lens, PK2 (22N23AL)
- WESTWARD MIG Welding Wire, 55FC-O X, .045, 1 lb. (41R331)
- MILLER ELECTRIC Replacement Battery, For Miller Coolbelt (245237)
- MILLER ELECTRIC ArcArmor (R) Polycarbonate Plate 4-1/2"x5-1/4", Shade 12 (251018)
- MILLER ELECTRIC Hard Hat Adapter, For Welding Helmets (285757)
- MILLER ELECTRIC ArcArmor (R) Inside Lens Cover, 2 1/2 in x 4 1/4 in, Clear, Pack of 5 (216327)
- MILLER ELECTRIC Welding Helmet Magnifying Lens, 1.75 (212239)
- MILLER ELECTRIC CAPE, FOR USE W/ T94 HELMETS (279080)
- WALTER SURFACE TECHNOLOGIES 2x4 welding cover plate - passive shade 2 (03IP-2)
- Miller Electric Welding Helmet Accessories