Shop All Welding Helmet Accessories
Miller Electric
ArcArmor (R) Filter Lens 2" x 4-1/4", Shade 10
Mfr # 770237
Zoro # G4078051
product price: $13.25
/pk 5, $2.65/ea
Not eligible for select promotions
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Performance And Titanium 7300 Helmets, Xli, Xlix
- Plate Size 4.25 in x 2.0 in
- Plate Length 4 1/4 in
- Compatible with Series Performance, Titanium, Xli, XLiX
- Plate Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 770237
- Zoro # G4078051
- UPC # 715959580076
- Country of Origin Korea, Republic of
- Category Welding Helmet Accessories
Dimensions
Plate Size | 4.25 in x 2.0 in |
Plate Length | 4 1/4 in |
Plate Width | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Inside Lens Cover |
For Use With | Performance And Titanium 7300 Helmets, Xli, Xlix |
Compatible with Series | Performance, Titanium, Xli, XLiX |
Plate Thickness | 0.046 in |
Compatible with Brand | Miller Electric |
Magnification | No |
Lens Color | Clear |
Compatible with Manufacturer Model Number | Classic Fs#10 Flip-Up, Performance Analog, Performance Digital, Titanium 7300 |
Series | ArcArmor |
Compatible with Manufacturer Part Number | Classic Fs#10 Flip-Up, Performance Analog, Performance Digital, Titanium 7300 |
Compatible Manufacturer Part Number | Classic Fs#10 Flip-Up, Performance Analog, Performance Digital, Titanium 7300 |
Compatible Grainger Part Number | 34C373, 34C374, 34C378, 55XC16 |
Compatible with Manufacturer Model Number [NEW] | Classic Fs#10 Flip-Up, Performance Analog, Performance Digital, Titanium 7300 |
Compatible Manufacturer Model Number | Classic Fs#10 Flip-Up, Performance Analog, Performance Digital, Titanium 7300 |
For Use with Mfr. Model Number | Classic Fs#10 Flip-Up, Performance Analog, Performance Digital, Titanium 7300 |
For Use With Mfr. Model Number | Classic Fs#10 Flip-Up, Performance Analog, Performance Digital, Titanium 7300 |
Description
Inside Lens Cover, Compatible with Brand Miller Electric, Compatible with Grainger Part Number 34C373, 34C374, 34C378, 55XC16, Compatible with Manufacturer Model Number Classic Fs#10 Flip-Up, Performance Analog, Performance Digital, Titanium 7300, Compatible with Series Performance, Titanium, Xli, XLiX, For Use With Performance And Titanium 7300 Helmets, Xli, Xlix, Lens Color Clear, Magnification No, Plate Length 4 1/4 in, Plate Thickness 0.046 in, Plate Width 2 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON Carbon Steel, Electrode, 3/16"x14", 50lb. (E6013-316-50)
- HI TEMP Welding Pad, 12in. W, 14 in., 1 in., Red (R51-12X14X1-PS)
- VICTOR Nozzle, Heating (0324-0109)
- POWERWELD Glass Magnifier Lens, 2" x 4-1/4", 3.00 Magnification (M300)
- MILLER ELECTRIC Welding Helmet Light, Filter Shade 3 (281361)
- MILLER ELECTRIC ArcArmor (R) Front Lens Cover, 4 1/2 in x 5 in, Pack of 5 (231921)
- MILLER ELECTRIC Polycarbonate Front Lens Cover, 6 in x 5-5/8 in, Filter Shade 3 (271320)
- MILLER ELECTRIC ArcArmor (R) Polycarbonate Plate 4-1/2"x5-1/4", Shade 12 (251018)
- MILLER ELECTRIC Slotted Style Hard Hat Adapter, Headgear (259637)
- MILLER ELECTRIC Welding Helmet Headgear, Gray, 6 in L (290460)
- MILLER ELECTRIC Welding Helmet Magnifying Lens Adapter (290209)
- Miller Electric Welding Helmet Accessories