Shop All Welding Helmet Accessories
Miller Electric
ArcArmor (R) 3 Volt Non-Rechargeable Lithium Battery
Mfr # 217043
Zoro # G4087693
original price:
$13.29
30% off
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With All Miller Helmet Series Except Classic And Analog Pro-Hobby
- Features Performance, Quality, Reliability
- Compatible with Manufacturer Model Number 260482, 260483, 280045, 280047, 280048, 280049, 280051, 280053, 281000, 281001, 281002, 281003, 281004, 281007, 281009, 282000, 282001, 282002, 282005, 287803, 287810, 287815, 287820, 288519
- Battery Chemistry Lithium Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 217043
- Zoro # G4087693
- UPC # 715959580113
- Country of Origin Indonesia
- Category Welding Helmet Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Battery |
For Use With | All Miller Helmet Series Except Classic And Analog Pro-Hobby |
Features | Performance, Quality, Reliability |
Compatible with Manufacturer Model Number | 260482, 260483, 280045, 280047, 280048, 280049, 280051, 280053, 281000, 281001, 281002, 281003, 281004, 281007, 281009, 282000, 282001, 282002, 282005, 287803, 287810, 287815, 287820, 288519 |
Battery Chemistry | Lithium Ion |
Compatible with Brand | Miller |
Includes | (1) Replacement Battery |
Compatible with Series | Classic Series w/ ClearLight(TM) Lens Technology, Digital Elite(TM), Digital Infinity(TM), Digital Performance(TM), T94(TM) |
Voltage | 3 V |
Compatible with Manufacturer Part Number | 260482, 260483, 280045, 280047, 280048, 280049, 280051, 280053, 281000, 281001, 281002, 281003, 281004, 281007, 281009, 282000, 282001, 282002, 282005, 287803, 287810, 287815, 287820, 288519 |
Compatible Manufacturer Part Number | 260482, 260483, 280045, 280047, 280048, 280049, 280051, 280053, 281000, 281001, 281002, 281003, 281004, 281007, 281009, 282000, 282001, 282002, 282005, 287803, 287810, 287815, 287820, 288519 |
Compatible with Manufacturer Model Number [NEW] | 260482, 260483, 280045, 280047, 280048, 280049, 280051, 280053, 281000, 281001, 281002, 281003, 281004, 281007, 281009, 282000, 282001, 282002, 282005, 287803, 287810, 287815, 287820, 288519 |
Compatible Manufacturer Model Number | 260482, 260483, 280045, 280047, 280048, 280049, 280051, 280053, 281000, 281001, 281002, 281003, 281004, 281007, 281009, 282000, 282001, 282002, 282005, 287803, 287810, 287815, 287820, 288519 |
For Use with Mfr. Model Number | 260482, 260483, 280045, 280047, 280048, 280049, 280051, 280053, 281000, 281001, 281002, 281003, 281004, 281007, 281009, 282000, 282001, 282002, 282005, 287803, 287810, 287815, 287820, 288519 |
Description
Battery, Battery Chemistry Lithium Ion, Compatible with Brand Miller, Compatible with Manufacturer Model Number 260482, 260483, 280045, 280047, 280048, 280049, 280051, 280053, 281000, 281001, 281002, 281003, 281004, 281007, 281009, 282000, 282001, 282002, 282005, 287803, 287810, 287815, 287820, 288519, Compatible with Series Classic Series w/ ClearLight(TM) Lens Technology, Digital Elite(TM), Digital Infinity(TM), Digital Performance(TM), T94(TM), Features Performance, Quality, Reliability
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPIL Temperature Indicator Stick, 125 deg. F (28005)
- WESTWARD 20" Brazing Filler Metals 1/8" x 1/2" Dia., AWS A5.8, PK28 (30AC73)
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-580, 150 psi, Use With: Argon, Nitrogen (30-150-580)
- LINCOLN ELECTRIC Flux-Cored Wire, Lincore 55, 5/64", 25 lb (ED031122)
- MILLER ELECTRIC Polycarbonate Plate with Cover Plate, Shade 12 (253882)
- MILLER ELECTRIC Welding Helmet Magnifying Lens, 2.25 (212241)
- MILLER ELECTRIC ArcArmor (R) Fabric Headband, For Use With All Miller Helmets, Black (770249)
- MILLER ELECTRIC Head Cover (267421)
- MILLER ELECTRIC Helmet Grind Shield, Replacement (258979)
- MILLER ELECTRIC Inside Lens Cover, Polycarbonate, 4-3/4 in x 3-1/4 in, Clear, Pack of 5 (271319)
- MILLER ELECTRIC ArcArmor (R) Lens Cover, 4-1/2 X 3-3/8, PK5 (770240)
- Miller Electric Welding Helmet Accessories