Shop All Supplied Air System Accessories
Miller Electric
Air Hose Plug, 1/4, Brass", PK2
Mfr # 270436
Zoro # G9720643
product price: $23.15
/pk 2, $11.58/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Miller Supplied Air Respirators
- Material Brass
- Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 270436
- Zoro # G9720643
- UPC # 715959619103
- Country of Origin Korea, Republic of
- Category Supplied Air System Accessories
Dimensions
Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Air Hose Plug |
For Use With | Miller Supplied Air Respirators |
Material | Brass |
Description
Air Hose Plug, For Use With Miller Supplied Air Respirators, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Foam Nitrile Hi-Vis Coated Gloves, Palm Coverage, Black/Orange, M, 12PK (34-8014/M)
- TOUGH DUCK Duck Sherpa Lined Vest, Olive (WV061)
- NEVS Day Change IV Tubing Label - Change Saturday 7/8" x 3" Flr Red w/Black (NTUBE-S)
- JESSUP GLO BRITE Exit, PF100, Black Frame Single Sided (7060-100-B)
- MILLER ELECTRIC Input Air Hose, Miller C50 SAR System, Size: 50 ft (276005)
- MILLER ELECTRIC Valve Plug, Miller C50 Air Regulator (272735)
- MILLER ELECTRIC Muffler, Miller C50 Air Regulator (270417)
- MILLER ELECTRIC Belt Assembly, Miller C50 Air Regulator (271394)
- 3M SCOTT Supplied Air Respirator System, Nylon (804386-66)
- HONEYWELL NORTH Airline Assembly (CF1001)
- ALLEGRO INDUSTRIES Nova 2000 Peel Off Lens, PK50 (NV20-17)
- Miller Electric Masks & Respiratory Protection