Shop All Arc Welders
Miller Electric
Air-Cooled Torch Body, A-200FV Series
Mfr # WP-26FV
Zoro # G5737681
product price: $208.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series A-200FV
- Output Range (Amps) 200 DC, 150 AC (60% Duty Cycle)
- Application Fabrication, Maintenance and Repair, Manufacturing, Shipbuilding, Vocational
- Duty Cycle 60 %
- Welding Processes TIG Welding (GTAW)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # WP-26FV
- Zoro # G5737681
- UPC # 608201092079
- Country of Origin United States
- Category Arc Welders
Dimensions
For Maximum Electrode Diameter | 5/32 in |
For Minimum Electrode Diameter | 0.02 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | TIG Torch Body |
Series | A-200FV |
Output Range (Amps) | 200 DC, 150 AC (60% Duty Cycle) |
Application | Fabrication, Maintenance and Repair, Manufacturing, Shipbuilding, Vocational |
Duty Cycle | 60 % |
Welding Processes | TIG Welding (GTAW) |
TIG Torch Series | A-200 |
Cooling Method | Air-Cooled |
TIG Torch Head Type | Flexible Neck with Gas Valve |
For Welder Series | Dynasty, Maxstar, XMT Series |
Maximum Current | 200 A |
For Welder Model | Dynasty 280, Dynasty 280 DX Multiprocess, Maxstar 280, Maxstar 280 Multiprocess, XMT Series |
Neck Type | Flexible |
For TIG Torch Series | A-200 |
For TIG Torch Model | 26FV |
TIG Torch Style | 26 |
Gas Valve + Neck Type | Valve: Yes - Neck: Flexible |
Gas Valve Included | Yes |
Model | 26FV |
TIG Torch Model | 26FV |
Description
TIG Torch Body, Duty Cycle 60 Percent, Maximum Current 200 A, Application Fabrication, Maintenance and Repair, Manufacturing, Shipbuilding, Vocational, Cooling Method Air-Cooled, For Maximum Electrode Diameter 5/32 in, For Minimum Electrode Diameter 0.02 in, Gas Valve Included Yes, TIG Torch Series A-200, For Welder Model Dynasty 280, Dynasty 280 DX Multiprocess, Maxstar 280, Maxstar 280 Multiprocess, XMT Series, For Welder Series Dynasty, Maxstar, XMT Series
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Industrial Air Cleaner, Air Flow 230 CFM (2HNT7)
- MARKAL Temperature Indicator, 325 deg. F (86661)
- OPTREL Front Lens Cover, 14 Filter Shade, PK5 (5000.270)
- BESSEY Table Clamp, 5000 lb.1-37/64in.W (TW28-30-14K)
- MILLER ELECTRIC TIG Torch Water Cooled Kit, W-225MOD Series (WP-225-25-R)
- MILLER ELECTRIC TIG Torch Kit, A-200V Series (WP-26V-25-R)
- MILLER ELECTRIC TIG Torch Kit, A-150 Series (WP-17-25-R)
- MILLER ELECTRIC TIG Torch Kit, W-350 Series (WP-18-25-R)
- MILLER ELECTRIC TIG Torch Kit, A-150 Series (WP-17-12-R)
- MILLER ELECTRIC Water-Cooled Torch Body, W-250 Series (WP-20)
- MILLER ELECTRIC Air-Cooled Torch Body, A-125FV Series (WP-9FV)
- Miller Electric Arc Welders