Shop All Arc Welders
Miller Electric
Air-Cooled Torch Body, A-200 Series
Mfr # WP-26
Zoro # G7570001
Free Shipping & Returns
Not eligible for select promotions
$79.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series A-200
- Application Fabrication, Maintenance and Repair, Manufacturing, Shipbuilding, Vocational
- Output Range (Amps) 200 DC, 150 AC (60% Duty Cycle)
- Duty Cycle 60 %
- Welding Processes TIG Welding (GTAW)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # WP-26
- Zoro # G7570001
- UPC # 604697468404
- Country of Origin United States
- Category Arc Welders
Dimensions
For Maximum Electrode Diameter | 5/32 in |
For Minimum Electrode Diameter | 0.02 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | TIG Torch Body |
Series | A-200 |
Application | Fabrication, Maintenance and Repair, Manufacturing, Shipbuilding, Vocational |
Output Range (Amps) | 200 DC, 150 AC (60% Duty Cycle) |
Duty Cycle | 60 % |
Welding Processes | TIG Welding (GTAW) |
Cooling Method | Air-Cooled |
For Welder Model | Dynasty 280, Dynasty 280 DX Multiprocess, Maxstar 280, Maxstar 280 Multiprocess, XMT Series |
TIG Torch Head Type | Rigid Neck without Gas Valve |
Neck Type | Rigid |
For Welder Series | Dynasty, Maxstar, XMT Series |
Maximum Current | 200 A |
For TIG Torch Model | 26 |
Gas Valve Included | No |
Gas Valve + Neck Type | Valve: No - Neck: Rigid |
For TIG Torch Series | A-200 |
TIG Torch Style | 26 |
TIG Torch Series | A-200 |
Model | 26 |
TIG Torch Model | 26 |
Description
TIG Torch Body, Duty Cycle 60 Percent, Neck Type Rigid, Model 26, Maximum Current 200 A, Welding Processes TIG Welding (GTAW), Application Fabrication, Maintenance and Repair, Manufacturing, Shipbuilding, Vocational, Cooling Method Air-Cooled, For Maximum Electrode Diameter 5/32 in, For Minimum Electrode Diameter 0.02 in, Gas Valve Included No, TIG Torch Series A-200, For Welder Model Dynasty 280, Dynasty 280 DX Multiprocess, Maxstar 280, Maxstar 280 Multiprocess, XMT Series
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC 14" Stick Electrode 5/32" Dia., AWS E6010, 10 lb. (ED032566)
- WELLER Soldering Iron, 175 Watts, L 12 1/2 In. (SP175)
- SAFTCART Single Cylinder Stand, 36 In. H, Steel (260-1)
- FIREPOWER Cutting Tip, 1-101-3, Acetylene (6700-2413)
- MILLER ELECTRIC TIG Torch Kit, A-200V Series (WP-26V-25-R)
- MILLER ELECTRIC TIG Torch Kit, A-150V Series (WP-17V-12-R)
- MILLER ELECTRIC TIG Torch Water Cooled Kit, W-225MOD Series (WP-225-25-R)
- MILLER ELECTRIC Torch Kit, A-150FV Series (WP-17V-25-2)
- MILLER ELECTRIC TIG Torch Kit, W-350 Series (WP-18-25-R)
- MILLER ELECTRIC TIG Torch Kit, A-150V, 12-1/2 ft. (WP-17V-12-2)
- MILLER ELECTRIC Air-Cooled Torch Body, A-125FV Series (WP-9FV)
- Miller Electric Arc Welders