Shop All Arc Welders
Miller Electric
Air-Cooled Torch Body, A-150VMOD Series
Mfr # 150VTB
Zoro # G5667541
product price: $109.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series A-150VMOD
- Application TIG / GTAW
- Output Range (Amps) 150 DC, 115 AC (60% Duty Cycle)
- Welding Processes TIG Welding (GTAW)
- Cooling Method Air-Cooled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 150VTB
- Zoro # G5667541
- UPC # 696738265165
- Country of Origin United States
- Category Arc Welders
Details
Promotion Restriction | Not eligible for promotion |
Item | TIG Torch Body |
Series | A-150VMOD |
Application | TIG / GTAW |
Output Range (Amps) | 150 DC, 115 AC (60% Duty Cycle) |
Welding Processes | TIG Welding (GTAW) |
Cooling Method | Air-Cooled |
Description
TIG Torch Body, Welding Processes TIG Welding (GTAW), Application TIG / GTAW, Cooling Method Air-Cooled
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Blanket Roll, 150 ft L, 3-3/8 ft W (374-40R)
- SELLSTROM Welding Helmet, WHP 4000 Series, Black (S26400)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.045", 44 lb (ED033328)
- POWERWELD Smith Style Cutting Tip, HD, LP Propane/Natural Gas, #7 (SC50-7)
- MILLER ELECTRIC TIG Torch Kit, A-150 Series (WP-17-12-R)
- MILLER ELECTRIC Air-Cooled Torch Body, A-125FV Series (WP-9FV)
- MILLER ELECTRIC Plasma Cutter, Spectrum 875 Series, 208/240V (907583002)
- MILLER ELECTRIC TIG Torch Water Cooled Kit, W-225MOD Series (WP-225-25-R)
- MILLER ELECTRIC TIG Torch Kit, W-350 Series (WP-18-25-R)
- MILLER ELECTRIC TIG Torch Kit, A-125FV Series (WP-9FV-12-R)
- MILLER ELECTRIC TIG Torch Kit, A-150V, 12-1/2 ft. (WP-17V-12-2)
- Miller Electric Arc Welders