Shop All TIG Torches
Miller Electric
Air-Cooled Torch Body, A-150V
Mfr # WP-17V
Zoro # G4335396
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Series A-150V
- Output Range (Amps) 150 DC, 115 AC (60% Duty Cycle)
- Application Aerospace, Fabrication, Food and Beverage Industry, Maintenance and Repair, Metal Art, Petro/Chemical, Shipboard Installation/Repair
- Duty Cycle 60 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # WP-17V
- Zoro # G4335396
- UPC # 608201092437
- Country of Origin United States
- Category TIG Torches
Dimensions
For Minimum Electrode Diameter | 0.02 in |
For Maximum Electrode Diameter | 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | TIG Torch Body |
Series | A-150V |
Output Range (Amps) | 150 DC, 115 AC (60% Duty Cycle) |
Application | Aerospace, Fabrication, Food and Beverage Industry, Maintenance and Repair, Metal Art, Petro/Chemical, Shipboard Installation/Repair |
Duty Cycle | 60 % |
Cooling Method | Air-Cooled |
TIG Torch Head Type | Rigid Neck with Gas Valve |
TIG Torch Series | A-150 |
For Welder Series | Dynasty, Maxstar, Multimatic, Syncrowave |
For Welder Model | Dynasty 210, Maxstar 161 STH, Maxstar 161 STL, Maxstar 210, Multimatic 200, Multimatic 215, Multimatic 220, Multimatic 255, Syncrowave 210 |
Neck Type | Rigid |
Gas Valve Included | Yes |
For TIG Torch Model | 17V |
For TIG Torch Series | A-150 |
Maximum Current | 150 A |
TIG Torch Style | 17 |
Welding Processes | TIG Welding (GTAW) |
Gas Valve + Neck Type | Valve: Yes - Neck: Rigid |
Model | 17V |
TIG Torch Model | 17V |
Description
TIG Torch Body, Duty Cycle 60 Percent, Maximum Current 150 A, Application Aerospace, Fabrication, Food and Beverage Industry, Maintenance and Repair, Metal Art, Petro/Chemical, Shipboard Installation/Repair, Cooling Method Air-Cooled, For Maximum Electrode Diameter 1/8 in, For Minimum Electrode Diameter 0.02 in, Gas Valve Included Yes, TIG Torch Series A-150
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHSPRAY TechSwabs, Absorb-Tip, 7/16 x 6 In, PK50 (2302-50)
- TREGASKISS Slip-On Nozzle 3/4", Standard Duty (401-4-75)
- MILLER ELECTRIC Welding Helmet, Auto-Darkening Type (260482)
- SIEVERT Gas Hose, 25 ft., Liquid Propane (1525IS)
- MILLER ELECTRIC Tig Torch Package (301253012)
- MILLER ELECTRIC Torch Kit, W-250, 25 ft., Braided (WP2025RM)
- MILLER ELECTRIC Tig Torch Body, 265 and 375A Output Range (301253)
- MILLER ELECTRIC Air-Cooled Torch Body, A-150 (WP-17)
- MILLER ELECTRIC Tig Torch, 0.020 in to 1/8 in Electrodes (301268)
- MILLER ELECTRIC Torch Kit, A-150FV, 25 ft., Rubber (WP17FV25RM)
- AMERICAN TORCH TIP Tig Torch Kit, 150 Amp (17-12-2)
- Miller Electric TIG Torches