Shop All Arc Welders
Miller Electric
Air-Cooled Torch Body, A-150MOD Series
Mfr # 150TB
Zoro # G5573495
product price: $56.75
/ea
$56.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Series A-150MOD
- Output Range (Amps) 150 DC, 115 AC (60% Duty Cycle)
- Application TIG / GTAW
- Duty Cycle 60 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 150TB
- Zoro # G5573495
- UPC # 608201007301
- Country of Origin United States
- Category Arc Welders
Dimensions
For Maximum Electrode Diameter | 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | TIG Torch Body |
Series | A-150MOD |
Output Range (Amps) | 150 DC, 115 AC (60% Duty Cycle) |
Application | TIG / GTAW |
Duty Cycle | 60 % |
Welding Processes | TIG Welding (GTAW) |
Gas Valve Included | No |
Maximum Current | 150 A |
Cooling Method | Air-Cooled |
Neck Type | Rigid |
TIG Torch Series | A-150 |
Model | WP-17 |
Description
TIG Torch Body, Duty Cycle 60 Percent, Neck Type Rigid, Model WP-17, Maximum Current 150 A, Welding Processes TIG Welding (GTAW), Application TIG / GTAW, Cooling Method Air-Cooled, For Maximum Electrode Diameter 1/8 in, Gas Valve Included No, TIG Torch Series A-150
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Rosin Core Solder, Dia 0.125 In, 1lb (331857)
- STEINER Welding Blanket Roll, 6 ft. H x 6 ft. W (387-6X6)
- LINCOLN ELECTRIC Welding Helmet, American Flag Graphic (K3175-4)
- VICTOR Flashback Arrestor, Torch, Oxy/Fuel (0656-0006)
- MILLER ELECTRIC Water-Cooled Torch Body, W-250 Series (WP-20)
- MILLER ELECTRIC Air-Cooled Torch Body, A-125FV Series (WP-9FV)
- MILLER ELECTRIC TIG Torch Kit, A-200V Series (WP-26V-12-2)
- MILLER ELECTRIC TIG Torch Kit, A-125FV Series (WP-9FV-12-R)
- MILLER ELECTRIC TIG Torch Water Cooled Kit, W-225MOD Series (WP-225-25-R)
- MILLER ELECTRIC TIG Torch Kit, W-350 Series (WP-18-25-R)
- MILLER ELECTRIC Air-Cooled Torch Body, A-200FV Series (WP-26FV)
- Miller Electric Arc Welders