Shop All Arc Welders
Miller Electric
Air-Cooled Torch Body, A-125V Series
Mfr # WP-9V
Zoro # G7569064
product price: $108.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series A-125-V
- Application Fabrication, Home/Hobby, Maintenance and Repair, Metal Art/Sculpture, Motorsports
- Output Range (Amps) 125 DC, 100 AC (60% Duty Cycle)
- Duty Cycle 60 %
- Welding Processes TIG Welding (GTAW)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # WP-9V
- Zoro # G7569064
- UPC # 696738271173
- Country of Origin United States
- Category Arc Welders
Dimensions
For Minimum Electrode Diameter | 0.02 in |
For Maximum Electrode Diameter | 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | TIG Torch Body |
Series | A-125-V |
Application | Fabrication, Home/Hobby, Maintenance and Repair, Metal Art/Sculpture, Motorsports |
Output Range (Amps) | 125 DC, 100 AC (60% Duty Cycle) |
Duty Cycle | 60 % |
Welding Processes | TIG Welding (GTAW) |
TIG Torch Head Type | Rigid Neck with Gas Valve |
For TIG Torch Model | 9V |
For TIG Torch Series | A-125 |
Gas Valve Included | Yes |
Maximum Current | 125 A |
Cooling Method | Air-Cooled |
Neck Type | Rigid |
TIG Torch Series | A-125 |
TIG Torch Style | 9 |
Gas Valve + Neck Type | Valve: Yes - Neck: Rigid |
Model | 9V |
TIG Torch Model | 9V |
Description
TIG Torch Body, Duty Cycle 60 Percent, Neck Type Rigid, Model 9V, Maximum Current 125 A, Welding Processes TIG Welding (GTAW), Application Fabrication, Home/Hobby, Maintenance and Repair, Metal Art/Sculpture, Motorsports, Cooling Method Air-Cooled, For Maximum Electrode Diameter 1/8 in, For Minimum Electrode Diameter 0.02 in, Gas Valve Included Yes, TIG Torch Series A-125
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL SPORTS Boy Bike Helmet Age8-14 (7085193)
- XTRWELD LEAKDETECT1G Leak Detector, Round Jug, 1 gal (LEAKDETECT-1G)
- BLUE DEMON Aluminum, TIG Weld Rod, 3/32x36", 10lb. Box (ER4043-094-10T)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-11, 0.068", 25 lb (ED030641)
- MILLER ELECTRIC Air-Cooled Torch Body, A-150FVRH Series (WP-R17FV)
- MILLER ELECTRIC Water-Cooled Torch Body, W-250 Series (WP-20)
- MILLER ELECTRIC Air-Cooled Torch Body, A-125FV Series (WP-9FV)
- MILLER ELECTRIC TIG Torch Kit, A-150V Series (WP-17V-12-R)
- MILLER ELECTRIC TIG Torch Kit, A-150V, 12-1/2 ft. (WP-17V-12-2)
- MILLER ELECTRIC TIG Torch Kit, A-200FV Series (WP-26FV-25-2)
- MILLER ELECTRIC Air-Cooled Torch Body, A-200 Series (WP-26)
- Miller Electric Arc Welders