Shop All Arc Welders
Miller Electric
Air-Cooled Torch Body, A-125FV Series
Mfr # WP-9FV
Zoro # G7463312
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Series A-125FV
- Application Fabrication, Home/Hobby, Maintenance and Repair, Metal Art/Sculpture, Motorsports
- Output Range (Amps) 125 DC, 100 AC (60% Duty Cycle)
- Duty Cycle 60 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # WP-9FV
- Zoro # G7463312
- UPC # 608201105328
- Country of Origin United States
- Category Arc Welders
Dimensions
For Maximum Electrode Diameter | 1/8 in |
For Minimum Electrode Diameter | 0.02 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | TIG Torch Body |
Series | A-125FV |
Application | Fabrication, Home/Hobby, Maintenance and Repair, Metal Art/Sculpture, Motorsports |
Output Range (Amps) | 125 DC, 100 AC (60% Duty Cycle) |
Duty Cycle | 60 % |
Welding Processes | TIG Welding (GTAW) |
Maximum Current | 125 A |
Neck Type | Flexible |
Gas Valve Included | Yes |
TIG Torch Series | A-125 |
For TIG Torch Series | A-125 |
Cooling Method | Air-Cooled |
Gas Valve + Neck Type | Valve: Yes - Neck: Flexible |
For TIG Torch Model | 9FV |
TIG Torch Style | 9 |
TIG Torch Head Type | Flexible Neck with Gas Valve |
Model | 9FV |
TIG Torch Model | 9FV |
Description
TIG Torch Body, Duty Cycle 60 Percent, Neck Type Flexible, Model 9FV, Maximum Current 125 A, Welding Processes TIG Welding (GTAW), Application Fabrication, Home/Hobby, Maintenance and Repair, Metal Art/Sculpture, Motorsports, Cooling Method Air-Cooled, For Maximum Electrode Diameter 1/8 in, For Minimum Electrode Diameter 0.02 in, Gas Valve Included Yes, TIG Torch Series A-125
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Flow Gauge Regulator, Single Stage, CGA-580, 0 to 60 scfh, Use With: Argon (301-AR60-580)
- WELLER Solder Tip, Long Conical, 0.031 In/0.8 mm (ETO)
- SMITH EQUIPMENT Flow Gauge Regulator, Single Stage, CGA-320, 50 cfh, Use With: Carbon Dioxide (31-50-320)
- WELLER Round Gas Nozzle R02 (T0058727823)
- MILLER ELECTRIC TIG Torch Kit, W-350 Series (WP-18-25-R)
- MILLER ELECTRIC TIG Torch Kit, A-150V Series (WP-17V-12-R)
- MILLER ELECTRIC TIG Torch Kit, A-200V Series (WP-26V-12-2)
- MILLER ELECTRIC Air-Cooled Torch Body, A-200 Series (WP-26)
- MILLER ELECTRIC Water Cooled Torch Kit, WP Series, TIG (300186)
- MILLER ELECTRIC TIG Torch Water Cooled Kit, W-225MOD Series (WP-225-25-R)
- MILLER ELECTRIC TIG Torch Kit, A-150V, 12-1/2 ft. (WP-17V-12-2)
- Miller Electric Arc Welders