Shop All TIG Torches
Miller Electric
Air-Cooled Torch Body, A-125
Mfr # WP-9
Zoro # G1959596
product price: $69.55
/ea
Not eligible for select promotions
$69.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series A-125
- Output Range (Amps) 125 DC, 100 AC (60% Duty Cycle)
- Application Fabrication, Home/Hobby, Maintenance and Repair, Metal Art/Sculpture, Motorsports
- Duty Cycle 60 %
- Maximum Current 125 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # WP-9
- Zoro # G1959596
- UPC # 608201126651
- Country of Origin United States
- Category TIG Torches
Dimensions
For Maximum Electrode Diameter | 1/8 in |
For Minimum Electrode Diameter | 0.02 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | TIG Torch Body |
Series | A-125 |
Output Range (Amps) | 125 DC, 100 AC (60% Duty Cycle) |
Application | Fabrication, Home/Hobby, Maintenance and Repair, Metal Art/Sculpture, Motorsports |
Duty Cycle | 60 % |
Maximum Current | 125 A |
Gas Valve + Neck Type | Valve: No - Neck: Rigid |
For TIG Torch Model | 9 |
Gas Valve Included | No |
Welding Processes | TIG Welding (GTAW) |
TIG Torch Series | A-125 |
For TIG Torch Series | A-125 |
TIG Torch Head Type | Rigid Neck without Gas Valve |
Neck Type | Rigid |
TIG Torch Style | 9 |
Cooling Method | Air-Cooled |
Model | 9 |
TIG Torch Model | 9 |
Description
TIG Torch Body, Duty Cycle 60 Percent, Neck Type Rigid, Model 9, Maximum Current 125 A, Welding Processes TIG Welding (GTAW), Application Fabrication, Home/Hobby, Maintenance and Repair, Metal Art/Sculpture, Motorsports, Cooling Method Air-Cooled, For Maximum Electrode Diameter 1/8 in, For Minimum Electrode Diameter 0.02 in, Gas Valve Included No, TIG Torch Series A-125
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD E7024 3/16 x 10Lb. Box priced per pound Vac Pack, AWS A5.1, CTD Elec (SE7024187-10)
- WALTER SURFACE TECHNOLOGIES RETROFIT ADF WELDING LENS 2X4 SHADE 11 (S240-11)
- BERNARD BERNARD T-C Series MIG Welding Insulator (4623R)
- TWECO Nozzle, Velocity, 1/2 Inch Bore (1220-1200)
- MILLER ELECTRIC Tig Torch, 0.020 in to 1/8 in Electrodes (301268)
- MILLER ELECTRIC Tig Torch Body (301251)
- MILLER ELECTRIC Air-Cooled Torch Body, A-150V (WP-17V)
- MILLER ELECTRIC Tig Torch Package (301253012)
- MILLER ELECTRIC Tig Torch Body, 265 and 375A Output Range (301253)
- MILLER ELECTRIC Tig Torch Kit, 115A, Air-Cooled (WP1725RDI25)
- MILLER ELECTRIC Contractor Kit, TIG/Stick Welding (301309)
- Miller Electric TIG Torches