Shop All Spot Welder Accessories
Miller Electric
Air Cooled Tongs, Pk2
Mfr # 040198
Zoro # G2070354
original price:
$403.74
30% off
new price: $280.99
/pk 2, $140.50/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Aerospace, Manufacturing
- Type Standard 12 inch
- Cooling Method Air-Cooled
- For Welder Series LMSW, MSW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 040198
- Zoro # G2070354
- UPC # 715959423205
- Country of Origin United States
- Category Spot Welder Accessories
Dimensions
Overall Length | 12 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Spot Welder Tongs |
Application | Aerospace, Manufacturing |
Type | Standard 12 inch |
Cooling Method | Air-Cooled |
For Welder Series | LMSW, MSW |
For Welder Model | LMSW-52, LMSW-52T, MSW-41, MSW-41T, MSW-42, MSW-42T |
For Material Type | Galvanized Steel, Mild Steel, Stainless Materials |
Welding Processes | Spot Welding |
Compatible Tips | 040211, 040212 |
Tong Type | Standard |
Jaw Opening | 3 1/2 in |
Description
Spot Welder Tongs, Cooling Method Air-Cooled, Compatible Tips 040211, 040212, For Material Type Galvanized Steel, Mild Steel, Stainless Materials, Jaw Opening 3 1/2 in, For Welder Model LMSW-52, LMSW-52T, MSW-41, MSW-41T, MSW-42, MSW-42T, For Welder Series LMSW, MSW, Tong Type Standard, Application Aerospace, Manufacturing, Overall Length 12 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN Bottleneck MIG Weld Nozzle (KP3161-1-62F)
- TEMPIL Temperature Indicator 650 deg. F, Liquid (24421)
- 3M SPEEDGLAS Polycarbonate Plate, 4-5/8x3-1/16 In, PK5 (06-0200-30)
- MAGNA INDUSTRIES Mt535C Torch Self-Lighting Torch Only (MT 535 C)
- MILLER ELECTRIC Air Cooled Tongs, Pk2 (040199)
- MILLER ELECTRIC Air Cooled Tongs (040197)
- MILLER ELECTRIC Flat Spot Welding Tip (040212)
- MILLER ELECTRIC Spot Welding Tip, PK2 (040211)
- TOOL TIME 10Mm Hsco Spot Weld Drill Bit (TO96459)
- H&S AUTOSHOT Multifunction Steel And Aluminum Stud Welder (9802-01)
- Miller Electric Spot Welder Accessories