Shop All Wire Feed Welder Accessories
This Product is Discontinued
Miller Electric
Adapter, Spool Gun (Discontinued)
Mfr # 043856
Zoro # G3016246
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Millermatic 135 and 175
- Compatible with Brand Miller
- Connection Type Wired
- Control Type Spool Gun Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 043856
- Zoro # G3016246
- UPC # 094700627889
- Country of Origin United States
- Category Wire Feed Welder Accessories
Dimensions
Cable Length | 10 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Spool Gun Control |
For Use With | Millermatic 135 and 175 |
Compatible with Brand | Miller |
Connection Type | Wired |
Control Type | Spool Gun Control |
Compatible with Series | Millermatic 130 XP, Millermatic 135, Millermatic 140, Millermatic 140 Auto-Set, Millermatic Challenger 172, Millermatic Challenger 175, Millermatic Challenger 180, Millermatic Challenger 180 Auto-Set |
Welding Processes | MIG Welding (GMAW) |
Process | MIG Welding (GMAW) |
Description
Spool Gun Control, Compatible with Brand Miller, Welding Processes MIG Welding (GMAW), Type SGA 100 Control, Compatible with Grainger Part Number 4UV44, Compatible with Series Millermatic 130 XP, Millermatic 135, Millermatic 140, Millermatic 140 Auto-Set, Millermatic Challenger 172, Millermatic Challenger 175, Millermatic Challenger 180, Millermatic Challenger 180 Auto-Set, Connection Type Wired, Control Type Spool Gun Control, Cable Length 10 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.