Shop All Welding Contact Tip
Miller Electric
Adapter, Pk2
Mfr # 169728
Zoro # G2152446
product price: $34.79
/pk 2, $17.40/ea
Not eligible for select promotions
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size (In.) 0.023 to 0.047 in
- For MIG Guns Miller(R) M-25
- Series M-Series
- Type Contact Tip Adapter
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 169728
- Zoro # G2152446
- UPC # 715959422901
- Country of Origin United States
- Category Welding Contact Tip
Dimensions
Wire Size (In.) | 0.023 to 0.047 in |
Minimum Wire Diameter | 0.023 in |
Maximum Wire Diameter | 0.047 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Contact Tip Adapter |
For MIG Guns | Miller(R) M-25 |
Series | M-Series |
Type | Contact Tip Adapter |
Material | Brass |
For Use With | M Series MIG Guns |
Style | Orifice |
Compatible with Model | 169594, 169596, 169598, 169599, 239173 |
Gas Diffuser Number | 169728 |
Connection Thread Type | Slip-On |
For MIG Gun Series | H200L4, M-25 |
Compatible with Brand | Miller |
For Contact Tip Series | M-Series |
For MIG Gun Model | 169596, 169598, 169599, 239173 |
Compatible with Series | H200L4, M-25 |
Features | 360 Degrees Rotatable Gooseneck Mig Welding Gun |
Welding Processes | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
Process | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
Description
Contact Tip Adapter, Compatible with Brand Miller, Series M-Series, Gas Diffuser Number 169728, Compatible with Series H200L4, M-25, Compatible with Model 169594, 169596, 169598, 169599, 239173, For Contact Tip Series M-Series, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Connection Thread Type Slip-On, Features 360 Degrees Rotatable Gooseneck Mig Welding Gun, For Use With M Series MIG Guns, Material Brass, Maximum Wire Diameter 0.047 in, Minimum Wire Diameter 0.023 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Soldering Tip, PK 2 (6160)
- SMITH EQUIPMENT Heating Tip, MT, Tip Size 280,000- 208,000 (MT805)
- ALPHA FITTINGS 5 x 5 ft. Wick Desoldering Braid (AL6692)
- AMICO ELECTRIC 80-Amp Professional None-Touch Pilot Arc Plasma Torch Assembly, Use for APC-50HF/60HF/70HF/80HF (AP-80)
- MILLER ELECTRIC Tip, Slip - Curved, Contact, .030-.035, PK5 (148155)
- MILLER ELECTRIC Nozzle, 1/2, 1/8 Recess (169724)
- MILLER ELECTRIC Nozzle, Slip Type (200258)
- MILLER ELECTRIC Tip, Standard, Contact, .035, PK5 (199388)
- MILLER ELECTRIC Nozzle, Tapered, Orifice, 1/2 (199615)
- MILLER ELECTRIC Nozzle, Slip, PK2 (169715)
- MILLER ELECTRIC Contact Tip, FasTip, 0.035, PK25 (206186)
- Miller Electric Welding Contact Tip