Shop All Welder Generator Accessories
Miller Electric
Accessory Kit, Welding
Mfr # 300836
Zoro # G2799763
product price: $610.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$610.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Dialarc Series
- Includes Electrode Holder, Ground Clamp, Lugs, Welding Cables 50 ft.
- Features Size 2 Wire
- Type Ground Clamp, Electrode Holder & Cable Kit
- Cable Connection Type Lug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 300836
- Zoro # G2799763
- UPC # 715959562126
- Country of Origin United States
- Category Welder Generator Accessories
Dimensions
Work Cable Length | 50 ft |
Electrode Cable Length | 50 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Stick Welding Accessory Kit |
For Use With | Dialarc Series |
Includes | Electrode Holder, Ground Clamp, Lugs, Welding Cables 50 ft. |
Features | Size 2 Wire |
Type | Ground Clamp, Electrode Holder & Cable Kit |
Cable Connection Type | Lug |
Compatible with Model | 907477, 907664 |
Wire Gauge | 2 |
Compatible with Series | Big Blue 450 Duo CST, Blue Star 185 |
Maximum Current | 200 A |
Welding Processes | Stick Welding (SMAW) |
Process | Stick Welding (SMAW) |
Description
Stick Welding Accessory Kit, Maximum Current 200 A, Type Ground Clamp, Electrode Holder & Cable Kit, Welding Processes Stick Welding (SMAW), Wire Gauge 2, Work Cable Length 50 ft, Electrode Cable Length 50 ft, Compatible with Model 907477, 907664, Compatible with Series Big Blue 450 Duo CST, Blue Star 185, Cable Connection Type Lug, Includes Electrode Holder, Ground Clamp, Lugs, Welding Cables 50 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPHA METALS Solder&Flux Silv Pb Free (53982)
- APEX TOOL GROUP Tip Solder Iron&Tin (8125N)
- LINCOLN ELECTRIC Remote Output Control, 6-Pin 100 ft (K857-1)
- BERNARD Diffuser, Centerfire (DS-1)
- MILLER ELECTRIC Tune Up Kit, Kohler CH18/CH20/CH730Engine (180096)
- MILLER ELECTRIC Protective Welder Cover, Waterproof (300920)
- MILLER ELECTRIC Air Filter, For Kohler CH23 Engine (230016)
- MILLER ELECTRIC Protective Welder Cover, Waterproof (300379)
- MILLER ELECTRIC Oil Filter, For Bobcat 225 (066698)
- MILLER ELECTRIC Battery Charge Jump Cables, Trail AirPak (300422)
- LINCOLN ELECTRIC Full-KVA Adapter Kit, 240V Nema 6-50p (K1816-1)
- Miller Electric Welder Generator Accessories