Shop All Arc Welding Rod
Miller Electric
7" Tungsten Electrode 5/32" Dia., Pk10
Mfr # WC532X7
Zoro # G3054536
product price: $145.16
/pk 10, $14.52/ea
Free Shipping & Returns
Not eligible for select promotions
$145.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 2% Ceriated
- Type 2% Ceriated
- Dia. 5/32 in
- Diameter 5/32 in
- Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # WC532X7
- Zoro # G3054536
- UPC # 608201230778
- Country of Origin China
- Category Arc Welding Rod
Dimensions
Dia. | 5/32 in |
Diameter | 5/32 in |
Length | 7 in |
Overall Diameter | 0.15625 in |
Overall Length | 7 in |
Dia x Length | 5/32 in x 7 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tungsten Electrode |
Material | 2% Ceriated |
Type | 2% Ceriated |
AWS Classification | EWCe-2 |
Container Type | Grey |
Chemical Composition | Ceriated |
Features | Performs Well in DC Welding and Arc Starting At Low-Current Settings |
For Material Type | Aluminum, Carbon Steel, Copper, Low-Alloy Steel, Magnesium, Nickel, Stainless Steel, Titanium |
Welding Current Designation | AC/DC |
Color | Gray |
Qty + UOM | 10 PK |
Welding Processes | TIG Welding (GTAW) |
Electrode Material | Tungsten |
Process | TIG Welding (GTAW) |
Description
Tungsten Electrode, AWS Classification EWCe-2, Chemical Composition Ceriated, Color Gray, For Material Type Aluminum, Carbon Steel, Copper, Low-Alloy Steel, Magnesium, Nickel, Stainless Steel, Titanium, Overall Diameter 0.15625 in, Overall Length 7 in, Welding Current Designation AC/DC, Welding Processes TIG Welding (GTAW), Electrode Material Tungsten, Features Performs Well in DC Welding and Arc Starting At Low-Current Settings, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD Screw Connect, Soft Flame Tip, 3/4"-1-1/2" (S25)
- WELLER Solder Tip, Screwdriver, 0.031 In/0.8 mm (ETH)
- WELLER Digital Soldering Station, 200W (WX1010N)
- RADNOR Purge Regulator, Single Stage, CGA-580, 10 to 500 psi, Use With: Nitrogen (RAD64003044)
- MILLER ELECTRIC 7" Tungsten Electrode 3/32" Dia., Pk10 (WP332X7)
- MILLER ELECTRIC 7" Tungsten Electrode 1/16" Dia., Pk10 (WG116X7)
- MILLER ELECTRIC 7" Tungsten Electrode 3/32" Dia., Pk10 (WC332X7)
- MILLER ELECTRIC Tungsten Electrode 1/16" Dia., AWS A5.12 / ISO6848, PK10 (WL2116X7)
- MILLER ELECTRIC Tungsten Electrode 1/8" Dia., AWS A5.12 / ISO6848, PK10 (WL2018X7)
- MILLER ELECTRIC 7" Tungsten Electrode 3/32" Dia., Pk10 (WG332X7)
- HOBART FILLER METALS 14" Stick Electrode 3/32" Dia., AWS E7014, 5 lb. (S114232-G45)
- Miller Electric Arc Welding Rod