Shop All Arc Welding Rod
Miller Electric
7" Tungsten Electrode 1/8" Dia., Pk10
Mfr # WC018X7
Zoro # G2970791
product price: $88.59
/pk 10, $8.86/ea
Free Shipping & Returns
$88.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material 2% Ceriated
- Dia. 1/8 in
- Type 2% Ceriated
- Diameter 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # WC018X7
- Zoro # G2970791
- UPC # 608201230761
- Country of Origin China
- Category Arc Welding Rod
Dimensions
Dia. | 1/8 in |
Diameter | 1/8 in |
Length | 7 in |
Overall Diameter | 1/8 in |
Overall Length | 7 in |
Dia x Length | 1/8 in x 7 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tungsten Electrode |
Material | 2% Ceriated |
Type | 2% Ceriated |
AWS Classification | EWCe-2 |
Container Type | Grey |
For Material Type | Aluminum, Carbon Steel, Copper, Low-Alloy Steel, Magnesium, Nickel, Stainless Steel, Titanium |
Electrode Material | Tungsten |
Welding Current Designation | AC/DC |
Chemical Composition | Ceriated |
Qty + UOM | 10 PK |
Welding Processes | TIG Welding (GTAW) |
Features | Performs Well in DC Welding and Arc Starting At Low-Current Settings |
Color | Gray |
Process | TIG Welding (GTAW) |
Description
Tungsten Electrode, AWS Classification EWCe-2, Chemical Composition Ceriated, Color Gray, For Material Type Aluminum, Carbon Steel, Copper, Low-Alloy Steel, Magnesium, Nickel, Stainless Steel, Titanium, Overall Diameter 1/8 in, Overall Length 7 in, Welding Current Designation AC/DC, Welding Processes TIG Welding (GTAW), Electrode Material Tungsten, Features Performs Well in DC Welding and Arc Starting At Low-Current Settings, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHSPRAY IPA Cleaning Wipes Pop Up, PK100 (1608-100DSP)
- POWERWELD Coolant Fluid, -60°F/-52°C (COOL3)
- LINCOLN ELECTRIC Stick Electrode, E7024, 3/16", 18 L, 50 lb (ED010366)
- HOBART FILLER METALS MIG Welding Wire, 70S6, 0.045, 45 lb (S305412-G45)
- MILLER ELECTRIC 7" Tungsten Electrode 1/16" Dia., Pk10 (WC116X7)
- MILLER ELECTRIC Tungsten Electrode 3/32" Dia., AWS A5.12 / ISO6848, PK10 (WL2332X7)
- MILLER ELECTRIC 7" Tungsten Electrode 1/8" Dia., Pk10 (WP018X7)
- MILLER ELECTRIC Tungsten Electrode 0.040" Dia., AWS A5.12 / ISO6848, PK10 (WL2040X7)
- MILLER ELECTRIC Tungsten Electrode 1/16" Dia., AWS A5.12 / ISO6848, PK10 (WL2116X7)
- MILLER ELECTRIC 7" Tungsten Electrode 1/16" Dia., Pk10 (WG116X7)
- BLUE DEMON SS Arc Welding Electrode, 5/32"x14"x1lb (E4043-532-01)
- Miller Electric Arc Welding Rod