Shop All Cartridges And Filters
Miller Electric
Combination Cartridge/Filter, Magenta, 1 PR, NIOSH 42 CFR 84
Mfr # SA00820
Zoro # G1982715
Not eligible for select promotions
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. ML00996
- Color Code Magenta
- Cartridge Approved For OV, P100
- Respirator Cartridge Type Air Purifying Respirator
- Respirator Connection Type Push to Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # SA00820
- Zoro # G1982715
- UPC # 715959670814
- Country of Origin United Kingdom
- Category Cartridges And Filters
Details
Promotion Restriction | Not eligible for promotion |
Item | Combination Cartridge/Filter |
For Use With | Mfr. No. ML00996 |
Color Code | Magenta |
Cartridge Approved For | OV, P100 |
Respirator Cartridge Type | Air Purifying Respirator |
Respirator Connection Type | Push to Connect |
NIOSH Rating | Organic Vapor (OV), P100 |
Typical Application | Asbestos Abatement, Grinding, Painting, Public Events, Sanding, Search/Rescue, Welding |
Standards | NIOSH 42 CFR 84 |
Series | LPR-100 |
Description
Combination Cartridge/Filter, NIOSH Rating Organic Vapor (OV), P100, Magenta, Compatible with Brand and Series Miller ML00996; Miller ML00997, Respirator Cartridge Type Air Purifying Respirator, Respirator Connection Type Push to Connect, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE GRIP Athletic Shoes, Women, White, 215-8.5W, PR (215-8.5W)
- REFRIGIWEAR Insulated Wool Leather Palm Glove Green Lar (0521RGRNLAR)
- HONEYWELL MILLER Full Body Harness, 2XL, Polyester (T4500/XXLAK)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 2XL, 1 PR (KKC4PU-06-XXL)
- MILLER ELECTRIC PAPR Prefilter, Bayonet, HEPA, White, 6 PK, NIOSH 42 CFR 84 (235674)
- MILLER ELECTRIC Filter, Magenta, 2 PK, NIOSH 42 CFR 84 (SA00818)
- MILLER ELECTRIC Filter, Bayonet, HEPA, Magenta, 2 PK, NIOSH 42 CFR 84 (235673-2)
- MILLER ELECTRIC Filter, P100, Magenta, 1 PR, NIOSH 42 CFR 84 (SA00819)
- MSA SAFETY Cartridge, Bayonet, OV, CL, SD, CD, HC, Yellow, 2 PK, NIOSH 42 CFR 84 (815357)
- HONEYWELL Honeywell North P100 Filter Cartridge, 1 Pair (7580P100B)
- 3M 3M™ N95 Particulate Filter, Box Of 10 (7000002008)
- Miller Electric Masks & Respiratory Protection