Shop All Hydraulic Cylinder Parts
Miller - After Market Parts
Hydraulic Cylinder Repair Kit- WR-GTFE-18x1/2x0.122c/s
Mfr # 052-WR005-1800-50
Zoro # G912042324
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller - After Market Parts
- MFR # 052-WR005-1800-50
- Zoro # G912042324
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 18" |
Description
MLR-052-WR005-1800-50,WR-GTFE-18x1/2x0.122c/s,INDUSTRIAL EQUIPMENT PARTS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVAFLEX 2" ID x 10 ft Coupled Chemical Hose GN (CXPG200-10NN)
- KOYO Needle Brg, Drawn Cup, Bore 0.313 In (J-55)
- SEALMASTER Pillow Block Bearing, Ball, 1-3/16" Bore (MP-19)
- FAG BEARINGS Spherical BRG, Double Row, Bore 75 mm (22215-E1-XL-C3)
- MILLER - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 2 Star Bushing Rod Kits, Iron Gland (051-KR075-200)
- BAILEY HYDRAULICS Weld-On Ports (NPT) 2674-19: Sae #16 1 5/16-12 Port, 750105 (750105)
- BAILEY HYDRAULICS Stroke Control Kit For Hydraulic Cylinders: 1-3/4 To 2.0 Rods, 237073 (237073)
- ENERPAC Plunger Ref (M681040)
- ENERPAC Bladder 1L Xa (XA1B1LK)
- BAILEY HYDRAULICS Seal Kit Cylinders 2.5 Bore, 1.5 Rod Diameter, 3000 PSI, 216800 (216801)
- PRINCE Rod End Clevis (100000577)
- Miller - After Market Parts Parts & Accessories