Shop All Hydraulic Cylinder Parts
Miller - After Market Parts
Hydraulic Cylinder Repair Kit- WR-GTFE-16x1/2x0.122c/s
Mfr # 052-WR005-1600-50
Zoro # G612042327
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller - After Market Parts
- MFR # 052-WR005-1600-50
- Zoro # G612042327
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 16" |
Description
MLR-052-WR005-1600-50,WR-GTFE-16x1/2x0.122c/s,INDUSTRIAL EQUIPMENT PARTS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS FlowCntrl Regulator, Mini, 4mm, Tube x UNF (7660 04 20)
- SMC Straight, 3/16 in.x1/4 in., TubexTube (KQ2H05-07A)
- CLIMAX METAL PRODUCTS C-168 Set Screw Collar (C-168)
- DAYTON Motor Start Capacitor, 300-360 MFD, Round (2MEP7)
- BAILEY HYDRAULICS Weld-On Ports (NPT) 50074: 3/8-18 NPT Port, 1" Pin Dia, 750089 (750089)
- BAILEY HYDRAULICS Universal Joint Assemblies 3/4’’ Id, 1000 Rpm, 800 Lbs, 5"Length (133014)
- ENERPAC RCS101K, REPAIR KIT (RCS101K)
- ENERPAC Cylinder Service Kit (M692110SR)
- BAILEY HYDRAULICS Universal Joint Assemblies: 1 1/4’’ X 1 1/4’’ I.D, 1000 Rpm, 800 Lbs (133020)
- ENERPAC Simplex P41 P42 Handle Kit (DD8066900)
- ENERPAC SpringComp, Coil Dir, Left LbsIn (CH259110)
- Miller - After Market Parts Hydraulic Cylinder Parts