Shop All Hydraulic Cylinder Parts
Miller - After Market Parts
Hydraulic Cylinder Repair Kit- PK-N-N-10-5.000
Mfr # H-KBH01-500
Zoro # G912045257
product price: $59.95
/ea
$59.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller - After Market Parts
- MFR # H-KBH01-500
- Zoro # G912045257
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 5" |
Description
MLR-H-KBH01-500, PK-N-N-10-5.000
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Super HC Molded Notch PowerBand Belts, 3/3VX355 (3/3VX355)
- AKG DC Motor, For 4UJF5, 4UJF6 & 4UJF9 (8407.362.1079)
- BESTORQ 3L390 V Belt, 39 in Outside Length, 3/8 in Top Width, 1 Ribs (3L390)
- FESTO T-Distributor FCK-3-PK-4-KU (FCK-3-PK-4-KU)
- MILLER - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 2 Star Bushing Rod Kits, Iron Gland (051-KR075-200)
- BAILEY HYDRAULICS Wx Welded Cylinder: 2.5 Bore, Seal Kit - 1.375 Rod Dia, 3000 PSI (207100)
- ENERPAC FZ1661, High Pressure Fitting, Reducer, 10,000 psi, Connection 1/4" NPTF Female to 1/2" NPTF Male (FZ1661)
- BAILEY Weld-On Ports (SAE): SAE 5 (750099)
- ENERPAC Scr106Xa, 10 Ton, 613 In Stroke, Hydraulic Cylinder And Air Pump Set (SCR-106XA)
- BAILEY Port Plugs (SAE): SAE 10 (471079)
- PRINCE Detent Adjusting Cart (660330002)
- Miller - After Market Parts Hydraulic Cylinder Parts