Shop All Hydraulic Cylinder Parts
Miller - After Market Parts
Hydraulic Cylinder Repair Kit- I-PK-N-N-12-8.000
Mfr # JV-KB300-800
Zoro # G312042207
$72.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller - After Market Parts
- MFR # JV-KB300-800
- Zoro # G312042207
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 8" |
Description
MLR-JV-KB300-800
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Angular Contact Ball Bearing, 4600lb., NBR (5305 2RS/C3 PRX)
- U.S. MOTORS Capacitor-Start Belt Drive Motor, 1/3 HP, 48Z Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (PD6004)
- AIGNEP USA Universal Flow Control, 1/2 In, NPT x Tube (88973-08-08)
- HHIP TCMT-21.51 TiN Coated C-6 Carbide Insert (6004-9021)
- MILLER - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 2 Star Bushing Rod Kits, Iron Gland (051-KR075-200)
- PARKER CYLINDER REBUILD KIT HYDRAULIC CYLINDER PARTS AND ACCESSORY (RG2AN00065)
- MAXIM Port NPT 1/4-18 90 Deg, 750093 (750093)
- BAILEY Weld-On Ports (SAE): SAE 5 (750099)
- ENERPAC SpringComp, Coil Dir, Left LbsIn (CH259110)
- HYDRO-LINE - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 2-1/2 Rod Kit (N5-681-20)
- BAILEY HYDRAULICS Wp Seal Kit 3.0 Bore, 1.5 Rod Diameter, 286353 (286353)
- Miller - After Market Parts Hydraulic Cylinder Parts