Shop All Hydraulic Cylinder Parts
Miller - After Market Parts
Hydraulic Cylinder Repair Kit- 3 Star Bushing Rod Kits, Iron Gland
Mfr # 051-KR075-300
Zoro # G812043162
product price: $493.99
/ea
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller - After Market Parts
- MFR # 051-KR075-300
- Zoro # G812043162
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 3" |
Description
MLR-051-KR075-300,3 Star Bushing Rod Kits,Iron Gland,MILLER KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Boss Ground Joint Double Spud Iron, 2" (GDB28)
- CLIMAX METAL PRODUCTS 2C-131-A Two-Piece Clamping Collar (2C-131-A)
- ELMO RIETSCHLE Exhaust Filter Kit, VC-100 (475)
- OETIKER Clamp, Oetiker, Stepless, 14.3mm, 100 Bag (16700015)
- MILLER - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 2 Star Bushing Rod Kits, Iron Gland (051-KR075-200)
- BAILEY Nickel-Plated Iron Breather Vents: 40 Mircon, 1/4 NPT Thread (237262)
- BAILEY HYDRAULICS Weld-On Ports 3654-19: Sae #4 7/16-20 Port, 750098 (750098)
- ENERPAC Simplex Ball 14 In In (92549)
- ENERPAC Saddle 30T (CF698045)
- PRINCE Rod End Clevis (100000577)
- ENERPAC FZ1637, High Pressure Fitting, NPT Tee, 10,000 psi Max, Connection from 1/4" NPTF to 1/4" NPTF (FZ1637)
- Miller - After Market Parts Parts & Accessories