Shop All Double Acting Hydraulic Cylinders
Miller
5IN 250PSI 10IN DOUBLE ACTING HYDRAULIC CYLINDER
Mfr # DAV50B2/2B-5.00-10.000-0100/0100-N11-9
Zoro # G712427970
product price: $2,046.99
/ea
Free Shipping & Returns
$2,046.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller
- MFR # DAV50B2/2B-5.00-10.000-0100/0100-N11-9
- Zoro # G712427970
- Country of Origin Unknown
- Category Double Acting Hydraulic Cylinders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON DC Permanent Magnet Motor, 10.0A, 1 HP (108022.00)
- SMC Vacuum Pad, Bellows, 50mm (ZP50BS)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Steel (30E596)
- MAXIM Hyd Cylinder, 3-1/2 In Bore, 20 In Stroke (288-356)
- MAXIM Hyd Cylinder, 3 In Bore, 48 In Stroke (288-347)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 30 In Stroke (218-327)
- CHIEF WT Welded Hydraulic Cylinder: 3.5 Bore x 30 Stroke - 2 Rod (212752)
- CHIEF WX Welded Hydraulic Cylinder: 5 Bore x 36 Stroke - 2.5 Rod (207534)
- CHIEF WX Welded Hydraulic Cylinder: 3.5 Bore x 14 Stroke - 1.75 Rod (207466)
- MAXIM WC Welded Hydraulic Cylinder: 2 Bore x 8 ASAE Stroke - 1.25 Rod (288402)
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 48 Stroke - 1.75 Rod (212741)
- Miller Hydraulic Cylinders