Millenti KB02XLBU KneeBrace Gel Side Stabilizer Knee Sleeve; Black & Blue - Extra Large
Mfr # KB02XLBU
Zoro # G403963787
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
KNEE PAIN ROBBERY! Don't let the pain of a knee injury rob your active lifestyle! Take full advantage of Millenti's graduated compression sport technology. If it's fit for professional athletes, weightlifters, construction workers, then it's going to help you too. The second you slide your leg into our Millenti sleeve, you will feel instant relief that supports athlete runners knees, those with arthritis, tendonitis, ACL & meniscus tears making steps towards quicker recoveries. Injured knees need extra support. Show your knee love to help recover from joint pain injuries. You will notice how light, durable, & comfortable the Millenti anti-slip knee sleeve is. All without compromising our unrivaled graduated compression. Feel the confidence as your new knee sleeve gets you back on track again each step of the way. We cut no corners in our product development. Add your Millenti Knee Sleeve to your Cart and begin your amazing journey to a full and complete recovery with our help! Great knee sleeve for demanding sports like running, jogging, soccer, basketball,football, volleyball, yoga, gym, crossfit, weight-lifting, cycling, baseball, hockey, lacrosse, triathletes, tennis, hiking, skiing, field sports, nursing, medical, travel, pregnancy/maternity & walking. Choose the right size! Measure your leg circumference, 4" above kneecap for your size! Painful injury may require a larger size for more comfort.
FEEL THE DIFFERENCE: The Millenti knee sleeve's circular knitting 4-way stretch anatomically targets the contours surrounding your kneecap. The 3D-fabric conforms to your knees natural shape for an ideal fit & optimal joint stability. Enjoy that after injury confidence, as our knee brace reduces the stress on your injured knee, disperses pressure, while supports your injury back to strength. The sleeve's graduated compression takes the shape of your leg, without hindering your range of motion.
GRADUATED COMPRESSION with non-slip down double gel-wave. Compared to others it will not; slip down during sports activities, cut off your circulation, or stretch after a few wears. Features 61% Nylon, 32% Latex & 7% Spa
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Blood Sugar Replenisher, Gel, Packets (91171)
- AMERICAN RED CROSS Bulk Emergency Preparedness Kit, Nylon (RC-562)
- CREST HEALTHCARE Pullcord Bath Station (2332C)
- DIAL Individually Wrapped Deodorant Bar Soap, White, # 1 1/2 Bar, PK500 (00194)
- CURAD Knee Supports, Antibacterial, Universal Size, 4PK, Gray (MIICURIM23333)
- EARTH EDGE Earth Edge EE000926-5 20 x 15 x 2 in. Super Cushy Pad - Black (EE000926-5)
- PROFLEX BY ERGODYNE Knee Sleeve, M, 15"Cir Max, Black (620)
- BLACK MOUNTAIN PRODUCTS Black Mountain Products Knee Brace Black M Breathable Neoprene Knee Brace; Black - Medium (Knee Brace Black M)
- KT TAPE Kt Tape 351490 Pro-Synth Un-Cut Tape; Beige (351490)
- SKIL-CARE Skil-Care 503005 Econo Sheepskin Heel Protectors; Universal - 12 per Case (503005)
- POWERPLAY 16 in. Universal Knee Immobilizer (PO20806)
- Millenti Immobilizers, Splints & Supports