Shop All Vibrators
Millennium
Silent Turbine Vibrator, 80 lb.
Mfr # MHI-100
Zoro # G8045633
original price:
$268.99
17% off
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Turbine
- Force Rating 80 lb.
- Speed @ 60 psi 24,000 VPM
- Overall Length 3-1/2"
- Overall Width 1-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Millennium
- MFR # MHI-100
- Zoro # G8045633
- Country of Origin United States
- Category Vibrators
Dimensions
Overall Length | 3-1/2" |
Overall Width | 1-7/8" |
Overall Height | 2-1/2" |
Mount Hole Size | 1/4 |
Outlet Connection Size | 1/8 in |
Mount Hole Center-to-Center Length | 68 mm |
Inlet Connection Size | 1/8 in |
Description
Pneumatic Vibrator, Housing Material Aluminum, Outlet Connection Size 1/8 in, Outlet Connection Type NPT, Air Flow Rate 2.5 cfm @ 60 psi, Maximum Force 80 lbf, Inlet Connection Size 1/8 in, Inlet Connection Type NPT, Maximum Vibration Speed 24,000 vpm, Maximum Bin Weight Capacity 200 lb, Overall Height 1.93 in, Overall Length 3.39 in, Overall Width 1.61 in, Sound Level 68 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Turbine, Force @ PSI 80 lbf @ 60 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE Porter Cable C2002 Air Compressor (C2002)
- MAXIM Hyd Cylinder, 3-1/2 In Bore, 24 In Stroke (288-357)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/4-14, 1-1/16-12, El (2023-12-12S)
- DAYTON BX128 Cogged V-Belt, 131" Outside Length, 21/32" Top Width, 1 Ribs (6L303)
- MILLENNIUM Silent Turbine Vibrator, 480 lb. (MLT-250)
- MILLENNIUM Silent Turbine Vibrator, 300 lb. (MHI-130)
- MILLENNIUM Silent Turbine Vibrator, 600 lb. (MLT-320)
- MILLENNIUM Silent Turbine Vibrator, 575 lb. (MHISS-190)
- MILLENNIUM Silent Turbine Vibrator, 20 lb. (MLT-100)
- MILLENNIUM Silent Turbine Vibrator, 75 lb. (MLTSS-130)
- VIBCO VIBRATORS Vibco Silent Pneumatic Turbine Vibrator - MLTSS-320-316L (MLTSS-32-316L)
- Millennium Vibrators