Shop All Vibrators
Millennium
Silent Turbine Vibrator, 75 lb.
Mfr # MLTSS-130
Zoro # G7898676
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Turbine
- Force Rating 75 lb
- CFM @ 80 PSI 5.5
- Speed @ 60 psi 8600 VPM
- Speed @ 80 psi 10,500 VPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium
- MFR # MLTSS-130
- Zoro # G7898676
- UPC # 817457020440
- Country of Origin United States
- Category Vibrators
Dimensions
Overall Length | 3-1/2" |
Overall Width | 1-7/8" |
Overall Height | 2-9/16" |
Outlet Connection Size | 1/4 in |
Mount Hole Center-to-Center Length | 70 mm |
Mount Hole Size | 6 |
Inlet Connection Size | 1/8 in |
Description
Pneumatic Vibrator, Housing Material Stainless Steel, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Air Flow Rate 4.5 cfm @ 60 psi, 5.5 cfm @ 80 psi, Maximum Force 75 lbf, Inlet Connection Size 1/8 in, Inlet Connection Type NPT, Maximum Vibration Speed 10,500 vpm, Maximum Bin Weight Capacity 750 lb, Overall Height 2.52 in, Overall Length 3.5 in, Overall Width 1.89 in, Sound Level 68 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Turbine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-15/16" Bore (UCF210-31)
- SMC Extended Male Elbow, 6mm, Thread x Tube (KQ2W06-01AS)
- RULAND Shaft Collar, Clamp, 2Pc, 7/16 In, Steel (SP-7-F)
- ZORO SELECT Hose Clamp, 1-5/16 to 3-1/4In, SAE 44, PK10 (6844)
- MILLENNIUM Silent Turbine Vibrator, 575 lb. (MHISS-190)
- MILLENNIUM Silent Turbine Vibrator, 480 lb. (MLT-250)
- MILLENNIUM Silent Turbine Vibrator, 75 lb. (MLT-130)
- MILLENNIUM Silent Turbine Vibrator, 300 lb. (MHI-130)
- MILLENNIUM Silent Turbine Vibrator, 20 lb. (MLT-100)
- MILLENNIUM Silent Turbine Vibrator, 600 lb. (MLT-320)
- VIBCO Pneumatic Vibrator, 610 lb, 4000 vpm, 80psi (55-2)
- Millennium Vibrators